Beli clamp pipe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUMNER Pipe Stand & ViseDeskripsi:The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
- SUMNER Pipe Welding ClampDeskripsi:Standard pipe-welding clamps fit around a pipe and have screws that can be individually adjusted to fit-up another pipe or fitting.atribut:
- UNSPSC: 23171511
- Features: Alignment Screws; Push Button Design; Rapid Adjustment Action; Rugged Frame; Stainless Steel Contacts
- Tool Type: Pipe Clamp
- IFAN Pipe Clamp PPRDeskripsi:Pipe Clamp PPR class PN25, best quality from China.- Manufactured under the guidelines of DIN 8077 and 8078- Certificate of Registration of Trade Marks in the European Union (Uni Eropa)- ISO 9001; ISO 14001; ISO 45001- Safety standard BS EN ISO 15874- China National Health Certificate- Inspection Report by Zhuyi Institute of supervision and testing of product quality- Certificate of conformity
- WELLBEST Cabel Clipatribut:
- Dimensions: 5x3x14cm
- ZSI Cushioned Beta Clamps for Tube & PipeDeskripsi:These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.atribut:
- UNSPSC: 31162906
- Bolt Length (inch): 4
- Bore Style: Ribbed
- Bottom Plate Material: Steel
- Clamp Material: Steel
- Clamp Type]: Beta Clamp Assembly
- Cushion Material: Polypropylene
- For Number of Lines: 1
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Mount Type: Weld-On
- Resistance Properties: Shock Absorbing; Vibration Damping
- Top Plate Material: Steel
- Non Brand Strap Clamp for Tube & PipeDeskripsi:Standard strap clamps hold runs of tube or pipe along flat surfaces. They are often used to guide the direction of tube or pipe while providing light-duty support.atribut:
- UNSPSC: 31162906
- OMRON Compact Basic Switch V Heat ResistantDeskripsi:Compact basic switch that thoroughly pursues reliability and safety It can be used for applications such as current interruption when opening and closing the door.
- BURNDY Pipe, Rod & Wire Grounding ClampDeskripsi:These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
- Non Brand Bolt-Close Clamp for Tube & HoseDeskripsi:Smooth-edge bolt-close clamps, also known as fuel injection clamps, ensure uniform sealing pressure. These clamps close with a nut and bolt fastener. They have a solid band with rolled edges to prevent damage to the hose.atribut:
- UNSPSC: 31162906
- Band Material: Steel
- For Use On: Hot or Cold Pipe Lines
- Standards: ANSI/MSS SP-69; cUL Listed; Federal Specification A-A-1192A (Type 4); FM Approved; MSS SP-58 (Type 4); UL Listed; WW-H-171-E (Type 4)
- NTN Deep Groove Ball Bearing 6900 Z Seriesatribut:
- Bearing Number: 6900
- Load Direction: radial
- JIS Grade: 0
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: One side shield type
- Boss Klem Pipaatribut:
- Diameter (mm): 25
- Color: White
- TRUSCO ClampDeskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- ASANO Hose Clamp Stainless Steel SUS 304atribut:
- Material: Stainless Steel SUS 304
- TRUSCO Resin Saddle Band, Gas Pipeatribut:
- Width (mm): 25
- Thickness (mm): 5
- Finishing Material: Polypropylene (PP band)
- KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) Latribut:
- Dimension W (mm): 72
- Dimension L (mm): 40
- Suitable Scratch Length: Approx. 20mm
- Dimensions d (mm): 21
- Applicable Wrench: Allen wrench 6mm
- Bolt Material: Chrome molybdenum steel (SCM435)
- Chemical Resistance: Suitable: Gasoline (excluding high octane), ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda, OK: Hydrochloric acid / sulfuric acid (20% at room temperature), B / C heavy oil, Not suitable: Toluene, acetone / MEK
- Fluid Used: Water, hot water, oil, steam
- Material (Metal): (Cover) / Ductile cast iron (FCD450)
- Material (Packing): Special heat-resistant agent for high nitrile rubber
- Nominal Diameter: 15A
- Operating Temperature Limit: -30 to 130
- Proof Pressure (MPa): 2
- Shape: socket
- TRUSCO Number: 353-7196
- Type: Mechanical coupling
- DURAN Quick Release Clamps With Retaining ClipsDeskripsi:Accessories for flat flange vessels.
- NISO Klem Pipaatribut:
- Color: White
- Diameter (mm): 20
- Material: PVC
Daftar Harga clamp pipe Terbaru March 2026
| SUMNER Pipe Stand & Vise | Rp2.399.900 |
| SUMNER Pipe Welding Clamp | Rp5.099.900 |
| IFAN Pipe Clamp PPR | Rp2.900 |
| ORIS Klem Pipa OCP Tebal | Rp1.900 |
| WELLBEST Cabel Clip | Rp5.900 |
| Resiltools Saddle Clamp Stainless Steel 201 | Rp6.900 |
| Westpex Klem | Rp1.900 |
| ZSI Cushioned Beta Clamps for Tube & Pipe | Rp499.900 |
| Non Brand Strap Clamp for Tube & Pipe | Rp43.900 |
| OMRON Compact Basic Switch V Heat Resistant | Rp41.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/SUMNER%20Pipe%20Welding%20Clamp/8pP109496313-1.jpg)















%20L/88P103649296-1.jpg)