Beli clamp earth di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp19.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  2. RHINO Earth Clamp tanpa Kabel (Tang Massa)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

    RHINO Earth Clamp tanpa Kabel (Tang Massa)
    Deskripsi:
    Aksesoris OEM merk RHINO
  3. NLG Earth Clamp
    Mulai

    Rp62.900

  4. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
  5. Hioki Clamp On Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp On Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  6. TRUSCO Earth Clip, No Rubber, 300A
    Mulai

    Rp469.900

    TRUSCO Earth Clip, No Rubber, 300A
    atribut:
    • Set Contents: Hex key, Copper pipe for connection
    • Welding Current (A): 100 to 300
    • Electrical Wire (mm²): 22 to 50
    • Clamping Thickness (mm): 25
    • Total Length (mm): 140
    • Specification: Cable connection screw clamp
    • Accessories: Hexagonal wrench, Copper Pipe for Connection (1 for each 22/38/50/[[MM2]])
  7. Muraku Earth Clamp Holand Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    Muraku Earth Clamp Holand Type
    Deskripsi:
    Earth Clamp Holand TypeTang MasaSistem Putar
    atribut:
    • Code Item: MRK CLA 001
    • Applicable Current (A): 500
  8. ESAB Earth Clamp
    Mulai

    Rp139.900

    ESAB Earth Clamp
    Deskripsi:
    An earth clamp that provides good contact with the work piece
  9. STAHLWERK Ground Clamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    STAHLWERK Ground Clamp
    Deskripsi:
    Stang Massa 300A
  10. K55 Earth clamp 300A
    Mulai

    Rp1.699.900

    K55 Earth clamp 300A
    atribut:
    • Size: 300A
  11. TRUSCO Earth Clamping
    Mulai

    Rp1.099.900

    TRUSCO Earth Clamping
    Deskripsi:
    It is for earth connection at welding.
    atribut:
    • Welding Current (A): 500-800
    • Weight (g): 1120
    • Length (mm): 175
    • Clip Ability (mm): 70
    • Accessories: Hexagonal wrench, Connection Copper Pipe
    • Compatible Electric Wire (mm²): 60to80
    • Electric Wire Connection: Screwed
  12. Muraku Earth Clamp Japan Type
    Mulai

    Rp37.900

    Muraku Earth Clamp Japan Type
    Deskripsi:
    Earth Clamp Holand TypeTang MasaSistem Pencet
    atribut:
    • Code Item: MRK CLA 005
    • Applicable Current (A): 500
  13. UNI-T Power and Harmonic Clamp Meters
    Mulai

    Rp10.999.900

    UNI-T Power and Harmonic Clamp Meters
    Deskripsi:
    UT243 is an intelligent, handheld and stable power and harmonics clamp meter, with functions of digital ammeter and power meter. It can measure voltage, current, active/reactive power, power factor, phase angle and more. UT243 series can measure single harmonic components up to 20 times.
    atribut:
    • AC Current (A): Range : 100; ±(2%+5)
    • AC Voltage (V): Range : 600; ±(1.2%+5)
    • Frequency (Hz): Range : 40-80; ±(0.5%+5)
    • Active Power (kW): Range : 0.01-600; ±(3%+5)
    • Apparent Power (kVA): Range : 0.01-600; ±(3%+5)
    • Reactive Power (kVAR): Range : 0.01-600; ±(4%+5)
    • Active Energy (kWh): Range : 1-9999; ±(3%+2)
    • DC Voltage Input Impedance (MΩ): ≥5
    • Data Storage: 999
    • Display (mm): 46x42
    • Display Count: 10000
    • Harmonic Analysis: 1 - 20
    • Jaw Opening (mm): 50
    • Phase Angle (°): Range : 0-360; ±2
    • Phase Sequence Test : Positive phase, reverse phase, phase deficiency
    • Power (V): 1.5 Battery (R6)
    • Power Factor : Range : 0.3-1; ±0.022
    • Product Color : Red and Grey
    • Product Size(mm): 303x112x39
    • True RMS: AC Voltage/AC Current
  14. KYORITSU Ground Resistance Meter
    Mulai

    Rp5.499.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  15. MIDTRONIC Battery Tester Digital M
    Mulai

    Rp20.999.900

    MIDTRONIC Battery Tester Digital M
    atribut:
    • Display: LCD Text Display
    • Temperature Compensation: Tester Prompted
    • Operating Temperature (°C): 0 to 50 (32°F to 120°F)
    • Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
    • Built-in Printer: Powered by Battery Under Test
    • Voltage Range: Test 12V batteries down 1V
    • Cable Length (mm): 533.4(21inch)
    • Dimensions (mm): 230x102x65(9x4x2.5inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Spanish, French-Canadian, Japanese
    • Power Requirements: Uses Power of Battery Under Test or 9V Battery
    • Voltmeter (Vdc): .9-16, +/-0.05
    • Weight (g): 499(1.16lbs)
Daftar Harga clamp earth Terbaru January 2026
KYORITSU Earth Clamp Testers (Tang Ampere Grounding)Rp19.999.900
RHINO Earth Clamp tanpa Kabel (Tang Massa)Rp27.900
RHINO Earth ClampRp48.900
NLG Earth ClampRp62.900
ETCR Clamp Earth Resistance TesterRp6.399.900
Hioki Clamp On Earth TesterRp15.999.900
TRUSCO Earth Clip, No Rubber, 300ARp469.900
Muraku Earth Clamp Holand TypeRp37.900
ESAB Earth ClampRp139.900
STAHLWERK Ground ClampRp32.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

Halaman Terkait