Beli clamp bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BESSEY Bar Clamp (Klem F)
    Mulai

    Rp699.900

    BESSEY Bar Clamp (Klem F)
    Deskripsi:
    Bar clamps grip workpieces between their straight jaws, applying uniform pressure for a secure hold. Also known as F-clamps, they have a threaded spindle to fine tune the jaw placement and adjust the pressure exerted on workpieces.
  2. DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)
    Mulai

    Rp419.900

    DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)
    Deskripsi:
    Double-Force, Sliding-Arm bar clamps feature interchangeable sliding arms, and end fasteners that can be loosened without tools for simple, effective use. They are equipped with Bessey MorPads, to help ensure a strong grip on your workpiece without marring. The sturdy, wear-resistant tempered spindles also stand up to rugged use while providing long service life. High Pressure bar clamps can be used for both clamping and spreading. They feature double-locking swivel jaws, and provide up to 600 lb. of one-handed force. Claw type clamps are ideal for use in confined spaces. Use in welding, assembly, fabricating, and repair. The spindle mechanism can be positioned outside the working area. Trigger Bar Clamps easily convert to spreaders. They also feature removable jaw pads to help protect work surfaces.
    atribut:
    • UNSPSC: 27112103
  3. WESTWARD I Bar Clamp
    Mulai

    Rp1.299.900

    WESTWARD I Bar Clamp
    atribut:
    • Application: For hard everyday production work
    • Bar Size (inch): 15/64 x 1-27/32
    • Bar Thickness (inch): 15/64
    • Clamp Face (inch): 1 23/32 x 1 7/8
    • Nominal Clamping Pressure: 3500
    • Bar Material: Steel
    • Bar Width (inch): 1.5
    • Clamping Surface D (inch): 1 23/32
    • Clamping Surface W (inch): 1 7/8
    • Handle Length (inch): 3 3/4
    • Handle Material: Steel
    • Load Capacity (lbs): 3500
    • Screw Size (inch): phase 39/64
    • Spindle Diameter (In.): phase 39/64
    • Throat Depth (inch): 1 3/4
    • Type: Regular Duty
    • UNSPSC: 27112103
  4. DEWALT Bar Clamp (Klem Jepit Kayu)
    Mulai

    Rp289.900

    DEWALT Bar Clamp (Klem Jepit Kayu)
    Deskripsi:
    1-Handed Bar Clamp/Spreaders are manufactured with high-tension I-beams, and are designed for 1-handed operation. They also feature quick-release triggers and squeeze-molded handles.
  5. Kennedy One Handed Prof. Bar Clamp
    Mulai

    Rp709.900

    Kennedy One Handed Prof. Bar Clamp
    Deskripsi:
    Kennedy Professional Dual Action Quick Clamps are designed for use one handed for speed and convenience. The pistol grip handle houses a ratchet clamping mechanism that incrementally applies clamping force when you pull the trigger. To release or repositi
    atribut:
    • Throat Depth: 90mm
    • Minimum Spreader Size: 190mm
    • Clamping Force: 180kg
    • Bar Material: Steel
    • Handle Material: Resin
    • Jaw Material: Nylon
    • Jaw Pad Material: Plastic
  6. KDS Metal Work Bench (Klem F)
    Mulai

    Rp859.900

    KDS Metal Work Bench (Klem F)
    Deskripsi:
    -With a clamping force adjustment screw.-A rugged metal bar, hard to bend.-Also usable as a simple vice using a fixing bracket.
  7. Kakuri Oile Chisel
    Mulai

    Rp219.900

    Kakuri Oile Chisel
    Deskripsi:
    -It is a Echigonokuni Sanjo, KAKURI Corporation's traditional steel attached dado joint wood chisel. -Shallow mortar hole digging.-For finishing roughly dug mortar hole, etc.
    atribut:
    • Blade Width: 9mm
    • Total Length: 215mm
    • Blade Materials: Knife steel
    • Handle Materials: Oak
    • Purpose of Use: Shallow mortar hole digging. For finishing roughly dug mortar hole, etc.
  8. Kakuri Mini Plane
    Rating:
    98% of 100
    (8)
    Mulai

    Rp579.900

    Kakuri Mini Plane
    Deskripsi:
    Usage:Surface finish of timbers and plates.
    atribut:
    • Overall Length (mm): 150
    • Weight (g): 280
    • Blade Width (mm): 42
    • Material (Unit): Evergreen oak
    • Materials (Blade): Cutlery carbon steel
  9. TRUSCO Clamp (Klem F)
    74%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TRUSCO Clamp (Klem F)
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
  10. Kakuri Brass Clamp (Penjepit Kuningan)
    Mulai

    Rp229.900

  11. BESSEY Uni Clamp (Klem F)
    Mulai

    Rp999.900

    BESSEY Uni Clamp (Klem F)
    Deskripsi:
    -Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.
    atribut:
    • A: 20
    • Throat: 80mm
    • Frame Dimension B: 5mm
  12. INGCO Quick Bar Clamps (Klem Jepit Kayu)
    Mulai

    Rp70.900

    INGCO Quick Bar Clamps (Klem Jepit Kayu)
    Deskripsi:
    INGCO Klem F/Bar Clamp Quick Release // Catok Kayu Kaca
    atribut:
    • Max. Clamp Force (kg): 60
    • Thickness and Width of Iron Ruler (mm): 5x18
  13. KDS Metal Parallel Clamp
    Mulai

    Rp1.099.900

    KDS Metal Parallel Clamp
    Deskripsi:
    -Since it has a wide pad, it does not damage workpieces.-A handle which is hard to slip and is easy to grip.
  14. IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    IRWIN One-Handed Bar Clamps (Klem Jepit Kayu)
    Deskripsi:
    QUICK-GRIP® Medium-Duty One-Handed Bar Clamps Features:-The IRWIN® QUICK-GRIP® Medium-Duty One-Handed Bar Clamp evenly distributes up to 300 lbs. of sustained clamping force-I-beam bar to reduce flexing and bowing-New grip design and Quick-Release™ trigger provide simple, one-handed operation
    atribut:
    • Throat Depth (inch): 3-3/16 (81 mm)
  15. INGCO F Clamp (Klem F)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

Daftar Harga clamp bar Terbaru October 2026
BESSEY Bar Clamp (Klem F)Rp699.900
DEWALT Bar Clamp/Spreader (Klem Jepit Kayu)Rp419.900
WESTWARD I Bar ClampRp1.299.900
DEWALT Bar Clamp (Klem Jepit Kayu)Rp289.900
Kennedy One Handed Prof. Bar ClampRp709.900
KRISBOW Quick Release Bar Clamp (Klem F)Rp239.900
TORA F Clamp (Klem F)Rp80.900
KDS Metal Work Bench (Klem F)Rp859.900
Kakuri Oile ChiselRp219.900
Kakuri Mini PlaneRp579.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait