BESSEY Bar Clamp (Klem F)

Sebelum PPN:
Rp699.900 - Rp9.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bar clamps grip workpieces between their straight jaws, applying uniform pressure for a secure hold. Also known as F-clamps, they have a threaded spindle to fine tune the jaw placement and adjust the pressure exerted on workpieces.
Feature
Bar Clamp Bar Type Profiled Rail Handle Style Sliding T Clamping Capacity 12 in Clamping Force 2 660 lb Throat Depth 5 1/2 in Jaw Pad Type Swivel Sliding Mechanism Bar Slide Bar Thickness 1 3/16 in Spindle Material High Carbon Spindle Finish Spatter-Resistant Application Industrial Bar Material Steel Bar Width 5/8 in Function Clamp Handle Length 4 11/16 in Handle Material Tempered Drop-Forged Steel Jaw Pad Width 1 1/2 in Spindle Diameter 13/16 in

Ulasan Produk

Tidak ada ulasan