Beli ckm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  2. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  3. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  4. Autonics Digital Timers LE8N Series (Pengatur Waktu Otomatis)
    Mulai

    Rp509.900

    Autonics Digital Timers LE8N Series (Pengatur Waktu Otomatis)
    Deskripsi:
    The LE8N series LCD timers feature an 8-digit display with backlight (backlight models). The compact size allows easy installation in tight spaces and the built-in lithium battery allows the units to operate without external power supplies. Various time setting ranges are supported and no-voltage input, voltage input, and AC/DC universal voltage models are available.
  5. Autonics Analog Timers ATN Series
    Mulai

    Rp309.900

    Autonics Analog Timers ATN Series
    Deskripsi:
    The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
  6. Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

  7. AND Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp219.900

    AND Digital Timer (Pengatur Waktu Otomatis)
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  8. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  9. Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)
    Mulai

    Rp799.900

    Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)
    atribut:
    • IP Protection: IP20
    • Color: White
    • Supply Voltage (V): 230-230
    • Impact Protection (IK): IK04
    • Nominal Switching Current (A): 16 (at 230V)
    • Operating/Setting Temperature (°C): 0-40
    • Accuracy per Day (s): 0
    • Autonomy (hour): 0
    • Autonomy In Years: 0
    • Depth (mm): 39.5
    • Frequency Supply Voltage (Hz): 50-50
    • Halogen Free: Yes
    • Height (mm): 108.5
    • Mounting Method: Adapter plug with socket outlet
    • Shortest Switching Time (minute): 15
    • Storage Temperature (°C): -10-60
    • Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
    • Type of Drive (synchronous): Mains
    • Voltage Type (supply Voltage): AC
    • Width (mm): 55
  10. Legrand Analogue Time Switch (Pengatur Waktu Otomatis)
    Mulai

    Rp2.099.900

    Legrand Analogue Time Switch (Pengatur Waktu Otomatis)
    atribut:
    • Number of Channels: 1
    • Mains Synchronous: No
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
  11. OMRON Front Connecting Socket (Soket Relai)
    34%
    Mulai

    Rp71.900

    OMRON Front Connecting Socket (Soket Relai)
    Deskripsi:
    Accessories for Connectable Timer H5CX-L8, Front Connecting Socket
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: P2CF (surface connection)
    • Type: round socket
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  12. Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp859.900

    Autonics Digital Counter Controlles Standard Series CT (Alat Penghitung Digital)
    Deskripsi:
    The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).
    atribut:
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
    • Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
    • Min. Signal Width (ms): 1/20
    • Time Operation: Power On Start Signal On Start
  13. Chint Time Relay (Timer Relay)
    Mulai

    Rp329.900

    Chint Time Relay (Timer Relay)
    atribut:
    • Applicable Voltage Range: (85%-110%)Ue
    • Rated operating voltage (V): AC220 50/60Hz
  14. OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)
    Mulai

    Rp1.699.900

    OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )
    atribut:
    • Family Type: H3CR-F
  15. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
Daftar Harga ckm Terbaru November 2026
Autonics TimerRp119.900
Legrand Programmable Time Switch (Timer Terprogram)Rp749.900
OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Rp699.900
Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik)Rp799.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Autonics Digital Timers LE8N Series (Pengatur Waktu Otomatis)Rp509.900
Autonics Analog Timers ATN SeriesRp309.900
Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)Rp67.900
Chint Time Delay RelayRp57.900
AND Digital Timer (Pengatur Waktu Otomatis)Rp219.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)