Beli chukoh di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHUKOH FLO PTFE Adhesive TapeDeskripsi:-A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
- CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape)Deskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Base Material: PTFE impregnated glass cloth
- TRUSCO Ratcheting Combination Wrench Long Type (Kunci Ring Pas)Deskripsi:-Switching between normal and reverse is not attached.-Since it is a straight shape, it is optimum for work in narrow places and deep places.-Feed angle 5° has been realized.-The finish side is beautiful, the touch is good and there is a heavy feeling.-Su
- CHUKOH FLO Fluororesin Adhesive Tape Asf-110FrDeskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Color: White translucent
- Base Material: PTFE impregnated film
- TONE Hex Key T Handle (Kunci L)Deskripsi:Loosening and tightening of a bolt with a hexagon bolt .atribut:
- Shape: T type (point-angle type)
- CHUKOH FLO PTFE-Coated Glass Cloth SheetDeskripsi:-The glass cloth base material is coated with fluorine resin.-Excellent in heat resistance, non-stickiness, high electrical insulation and anti-slip.-Heat seal crimping part is heat-resistant release type.-Transport sheet of adhesive substances.-Sliding Lining Material.-Non-adhesive Type.atribut:
- Color: Beige
- Chuko Chemical Industries Tape Adhesive General (Isolasi Perekat)atribut:
- Allowable Temperature Limit (°C): 200
- CHUKOH FLO Polyimide Film Tape (Lakban Polyimide)Deskripsi:-Super heat resistant type tape.(base material heat resistance temperature 360°C)-Excellent in electrical insulation.-Masking use of soldering process for printed circuit board.-Heat resistant coating and heat resistant protection.-Flame Retardancy (UL standard certified)atribut:
- Color: Orange
- Viscosity: 6N/25mm
- Tensile Strength: 50N/10mm (thickness0.06mm)
- Working Temperature: -70 to 250 degree C
- Adhesive Materials: Silicone Type
- Base Material: Polyimide Film
- TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:Switching between normal and reverse is not attached.atribut:
- Forwarding Angle (Degree): 5
- Material: Cr-V (Chrome Vanadium Steel)
- Surface Processing: Trivalent Chromium Plating
- SANKO Hit Anchor Type C (Baut Angkur Ketok)Deskripsi:Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenanceatribut:
- Surface Treatment: Chromate treatment
- Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Deskripsi:Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.atribut:
- Heat Resistant: Yes
- Fire Resistant: Yes
- Size (mmxm): 15x10
- Color: Brown
- TONE Hex Key T Handle (Kunci L)Deskripsi:Purpose : Loosening and tightening of a bolt with a hexagon bolt .
- Chuko Chemical Industries Tape Adhesive Fluororesin Film Chukoh Flo (Isolasi Teflon)atribut:
- Applicable Container Diameter (mm): 200
- Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Deskripsi:Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.atribut:
- Heat Resistant: Yes
- Fire Resistant: Yes
- Color: Brown
- CHUKOH FLO Glass Cloth Adhesive TapeDeskripsi:-The core diameter is large, 3 inches, and it is very easy to grip.-For insulation of electric equipment.-Temporary fixing and protecting under high-temperature condition.-UL standard compliant product.-UL standard compliant product.atribut:
- Color: White
- Thickness: 0.2mm
- Viscosity: 4N/10mm
- Tensile Strength: 280N/10mm
- Max Working Temperature: 200 degree C
- Adhesive Materials: Silicone Type
- Base Material: Glass Cloth
- Insulation breakdown strength: 6kV
- HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas)atribut:
- Color: Brown
- Length (m): 10
- Maximum Temperature Resistance (°C): 300
- Thickness (micron): 160
- HEYCO Single Open End Wrench (Kunci Pas)Deskripsi:DIN 894 / ISO 3318PH = phosphated (6 – 90 mm)
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
Daftar Harga chukoh Terbaru October 2026
| CHUKOH FLO PTFE Adhesive Tape | Rp159.900 |
| CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape) | Rp179.900 |
| TRUSCO Ratcheting Combination Wrench Long Type (Kunci Ring Pas) | Rp75.900 |
| CHUKOH FLO Fluororesin Adhesive Tape Asf-110Fr | Rp209.900 |
| KWT Single Open End Wrench (Kunci Pas) | Rp189.900 |
| TONE Hex Key T Handle (Kunci L) | Rp229.900 |
| CHUKOH FLO PTFE-Coated Glass Cloth Sheet | Rp6.799.900 |
| Chuko Chemical Industries Tape Adhesive General (Isolasi Perekat) | Rp439.900 |
| CHUKOH FLO Polyimide Film Tape (Lakban Polyimide) | Rp259.900 |
| TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas) | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ozP103662899-3.jpg)
/avP102699391-3.jpg)

/8lP103932309-1.jpg)
/P102067680-1.jpg)

/mdP107991805-1.jpg)
/P102787997-1.jpg)
/38P101002116-8.jpg)
/7eP103932266-1.jpg)
/7xP105638285-2.jpg)
/07P111389007-1.jpg)
/b3P102176399-2.jpg)
/7vP108020283-1.jpg)
/omP111388886-2.jpg)

/rdP112161985-1.jpg)
/7oP105362276-1.jpg)
/P102031810-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)