PROTO Single Open End Wrench Check Nut (Kunci Pas)

Sebelum PPN:
Rp239.900 - Rp1.799.900
Spesifikasi
Handle ColorBlack
Handle TypeOne Piece
Single End/Double EndSingle End
MaterialAlloy Steel
FinishBlack Oxide
Head Offset Angle (°)15
Head TypeStandard
Measurement TypeSAE
Opening Angle (°)15
Opening TypeRounded
StandardsASME
Tether StyleNot Tether Capable
Wrench Length StyleStandard
Wrench Product GroupingWrenches
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open end wrenches have a wrench head on one end of the handle with no head on the opposite end that allows for a secure grip on the full length of the handle. They can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These single end wrenches are SAE (inch) size for use on one specific size fastener.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait