Beli charger hp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN ChargerDeskripsi:Ugreen Adaptor Charger CD137 merupakan kepala charger atau adapter dari Ugreen yang memiliki satu port serta memiliki plug EU (bulat). Memiliki desain minimalis sehingga mudah dibawa kemanapun anda pergi.atribut:
- Total Output Power (W): 20
- Cable Length (m): 1
- Color: Black
- Compatibility: Universal Compatibility, Kabel USB Ugreen lebih disarankan, PD 3.0 / QC 4.0
- Material: PC+ABS
- What is in The Box: 1x Wall Charger Ugreen CD137, 1x USB Type C to Lightning Cable
- UGREEN ChargerDeskripsi:UGREEN Wall Charger Dual USB A 36W CD161 Merupakan adaptor charger yang dapat melakukan pengisian daya 2 device secara bersamaan.atribut:
- Color: Black
- Choetech Handphone ChargerDeskripsi:Smart charger with a 25W European connector. The gadget is equipped with 1x USB Type C port. Perfect for renewing the energy of mobile devices such as smartphones, tablets or even laptops. You no longer have to wonder if a given charger is suitable for your device.atribut:
- Color: Black
- TRUSCO Two-Way Operation Grease GunDeskripsi:-Dual purpose for single-hand and both hands/for manual pressing only.-Hydraulic nozzle-Chuck type nozzleatribut:
- Discharge Rate Per Time: 0.25cc
- Nozzle Length: 170mm
- Oil Tank Diameter: 56.4mm
- Capacity (cc): 500
- Total Length: 387mm
- Accessories: Hydraulic nozzle, Chuck type nozzle
- Maximum Pressure (MPa): 54
- Vention Kabel HDMI 2.0 Male to Male Braided 4K for TV LCDatribut:
- AWG: 30AWG
- Connector Shell: Zinc Alloy
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Vention Kabel Lightning USB Apple Charger for iPhone, iPad Braidedatribut:
- Connector Interface: USB 2.0 A Male to Lightning Male
- Connector Material: Nickel-plated
- Module Model: C89 (Lightning Connector+Chip)
- Conductor: Tinned-copper
- Jacket: TPE+Nylon Braided Jacket
- Shell: Aluminium Alloy
- Shielding: Aluminium Foil+Metal Braided
- NOCO GENIUS Battery ChargerDeskripsi:5-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUS5, one of our most powerful, highest-performing, energy-efficient, and compact chargers yet. The GENIUS5 is a 6-volt and 12-volt battery charger, battery maintainer, and battery desulfator rated at 5-amps for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries. - Meet the GENIUS5 - Similar to our G3500, just better. It's 34% smaller and delivers 65% more power. And it's simpler and easier to use than ever before.- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.- - Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.- Charge dead batteries - Charges dead batteries as low as 1-volt. Or use the all-new Force Mode that allows you to take control and manually begin charging dead batteries down to zero volts.- Simple to set up and use - Plug-in, connect to the battery, select a charge mode, and start charging your battery. A fully-automatic, worry-free battery charger for year-round use.- Restore your battery - Detects sulfation and acid stratification and restores lost performance for stronger engine starts and extended battery life.- Compatible with all types of vehicles - Charge and maintain cars, motorcycles, lawnmowers, ATVs, tractors, trucks, SUVs, boats, classic cars, hot rods, and more - you name it.atribut:
- Low-Voltage Detection: 1V (6V,12V,24V)
- Cooling: Natural Convection
- UGREEN Wall Charger 3 USB C + 1 USB ADeskripsi:4-Port 100W GaN Fast Charger-Fast Charge 4 DevicesPowered by the Navitas GaN Power IC, the UGREEN 100W GaN Fast Charger have a smller size but stronger power. Simultaneously charge 4 devices at full speed and save up to 1 hour of charging time with UGREEN 100W usb c charger.All ports support QC (quick charge) agreement. Only one charger meets all your charging needs.Less Heating and Higher Charging EfficiencyOne of core factors of affecting power efficiency is the heat-dissipating capability.The third generation gallium nitride(GaN)semiconductor helps the charger to generate less heat and fasten the heat-dissipating process. At the meantime,this charger provides double power density and reduces power losses by 80% whcih also means increases the power efficiency.Foldable Body, Travel ReadyEasy to carry, this usb c wall charger ensures you maximum portability.GaN PD Charger, All in OneApplied the latest GaN semiconductor material to the charger, which allows power components to work under higher voltage and more frequent switches, hence boosting the charging efficiency with an even smaller design.Widely CompatibleCompatible for laptop, tablet, smartphone, nintendo switch, true wireless earbuds, ect.Laptops:For Mac Book Pro 16", Mac Book Pro 13", Mac Book Air, etc...Tablet:For iPad 12.9", iPad Pro 11", iPad mini 5, iPad Air 3, etc...Mobile:For Apple 12/12 Pro/ 12 Pro Max/ 12 mini; 11/ 11 Pro/ 11 Pro Max; XS/ XS Max/ X/ XR; 8/8 Plus, etc...For HUAWEI Mate 40 Pro/ 40 Pro+/ 40 RS/40; Mate 30/ 30 Pro/ 30E Pro; P50/ P50 Pro; P40/ P40 Pro/ P40 Pro+; P30/ P30 Pro; nova 7/ nova 7 Pro/ nova 7 SE, etc...For SAMSUNG S20/S20+; 20Ultra; S10/ S10+/ S10e; S9/ S9+/ Note 9; S8, etc.For Xiaomi 10/10 Pro/ 10 Ultra; 9/ 9Pro; 8/ 8 Youth Edition; Mix 3/ Mix 2s; Redmi K30 Ultra; Redmi 10X, etc...Siwtch:Switch Host; Switch Dock.Accurate intelligent power distributionUGREEN GaN charger is nicely designed to support most of the fast-charging protocols to ensure that your device is charging at the fastest safe speed.Package Contents1 x 100W GaN Fast Charger1 x User Manualatribut:
- Input (V): 100-240
- Single-Port: USB-C1/C2:5V/3A 9V/3A 12V/3A 15V/3A 20V/5A 100W Max USB-C3: 5V/3A 9V/2.5A 12V/1.88A 22.5W Max USB-A: 4.5V/5A 5V/4.5A 5V/3A 9V/2A 12V/1.5A 22.5W Max
- Static Power (W): ≤0.3
- Protocol: USB C Port:PD3.0(PD2.0) /QC4+(QC4.0\\QC3.0\\QC2.0)/PPS /AFC/APPLE 5V2.4A/BC1.2 USB A Port:SCP/QC3.0/AFC/FCP/APPLE 5V2.4A/BC1.2
- Working Temperature (°C): 0 to 35
- Storage Temperature (°C): -20 to 80
- Shell material/fire rating: PC/UL94-V0
- Dimensions (mm): 69x69x33
- Total Output (W): 100
- Protection : Input overvoltage protection; output overcurrent/overvoltage/short circuit protection
- KRISBOW Ladder Step Wide (Tangga Lipat)Deskripsi:-Anti Corrosion-Light Weight-Easy to Useatribut:
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- UGREEN ChargerDeskripsi:Wall Charger 15W Triple Port UGREEN ED013 50816 Memiliki 3 port yang dapat dilakukan untuk melakukan pengisian daya secara bersamaan.
- Vention Adaptor Charger USB Multiport USB-A for Appleatribut:
- Connector Output: 3X Type-A Female
- Connector Material: Nickel-plated
- Chipset: Include
- Rated Input: AC 110-240V~50/60Hz 0.5A
- Total Output: 5V==3.4A(Max)
- Rated Output: USB 1 : 5V==2.4A(Max); USB 2 : 5V==2.4A(Max); USB 3 : 5V==2.4A(Max)
- ZIKKO Charger Adapter for NotebookDeskripsi:Adapter Zikko ZK-001 Adaptor Charger 15V 5.0A Size 6.3 x 3.0Adaptor Charger NB Notebook Laptop 15V 5.0A (ZK-001)Output DC 15V / 5.0 APower 75 WattConnector size 6.3 x 3.0
- CAT USB ChargerDeskripsi:Wall chargers connect to standard 120V electrical outlets to provide USB ports for charging devices.atribut:
- UNSPSC: 26111704
- Color: Black
- For use with: USB Powered Devices
- Includes: Yellow Silicone Port Caps
- Number of Output Connectors: 2
- Power Requirement (V): 5 AC
Daftar Harga charger hp Terbaru March 2026
| UGREEN Charger | Rp379.900 |
| UGREEN Charger | Rp149.900 |
| Choetech Handphone Charger | Rp10.900 |
| Vivan Charger | Rp56.900 |
| UGREEN Charger | Rp469.900 |
| TRUSCO Two-Way Operation Grease Gun | Rp1.499.900 |
| Vention Kabel HDMI 2.0 Male to Male Braided 4K for TV LCD | Rp52.900 |
| Vention Kabel Lightning USB Apple Charger for iPhone, iPad Braided | Rp149.900 |
| NOCO GENIUS Battery Charger | Rp2.799.900 |
| UGREEN Wall Charger 3 USB C + 1 USB A | Rp999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Two-Way%20Operation%20Grease%20Gun/P102700059-2.jpg)




/f8P110092548-1.jpg)

%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)