Beli charger bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Battery & Chargeratribut:
- Capacity (Ah): 4
- Material: Battery: Polyamide resin, high density Polyethylene , Charger: ABS resin
- Power Supply (V): AC100
- Type: 2 battery packs + charger
- Voltage (V): 18
- Power Consumption (W): 190
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- BOSCH Battery Charger SetDeskripsi:A great value set that includes one high-capacity 18V 5.0Ah battery A1850LIB and a high-speed charger GAL1880V. Bosch's unique Cool Pack design extends the battery's lifespan (featuring a heat control bar that equalizes the temperature inside the battery pack and a radiator-shaped housing that quickly dissipates heat). Battery: Comes with charge level indicator. Charger: Rechargeable Battery: 18V, 14.4V Li-ion for Bosch Pro.Bosch Pro 18V Battery Tool Power Supply and Chargeratribut:
- AS ONE Part Number: 64-9538-08
- Battery: lithium ion
- Battery Capacity (AH): 5
- Charging Time (minute): Approximately 30 (empty -> 80% turbo charge) / Approximately 45 (empty -> full charge)
- Main Unit Dimensions (mm): 74x56x114
- Mass (g): 620 (battery) / 700 (charger)
- Power Input (V): 18
- Set Contents: Battery (A1850LIB) x 1, Charger (GAL1880V)
- Temperature Range (°C): 0 to +45 (chargeable temperature), 0 to +35 (recommended charging surroundings)
- Type: Rechargeable dedicated battery for Bosch Pro
- Voltage (V): 18
- BOSCH Starter Kit Batteryatribut:
- Cell Type: Li-Ion
- BOSCH Battery Charger (Pengisi Daya Aki)atribut:
- Charging Voltage (V): 28.8 / 29.4(± 0.6), 14.4/ 14.74 (± 0.25), 13.6/ 16.5 (± 0.25)
- Charging Current (A): 7 (± 0.7), 5 (± 0.5), 3.5 (± 0.35), 1.5 (± 0.3)
- Battery Type: 12V + 24V lead acid battery (AGM, GEL, open and VRLA)
- Dimension (LxWxH) (mm): 197x108x65
- Input Power (W): 135
- Input Voltage: 230V - 240V/50 Hz
- Rated Output Current (A) : 3.5/7
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- BOSCH Cordless Workligh (Lampu Kerja)Deskripsi:-Bekerja setiap saat sepanjang hari: Pencahayaan yang sangat baik berkat LED berdaya baterai hingga 1900 lumens-Siap dipakai sepanjang hari: daya baterai hingga 8 jam-Disesuaikan dengan cepat dan fleksibel untuk semua situasi kerja: 5 posisi yang dapat diatur dan ulir tripod 5/8 "atribut:
- Battery Voltage (V): 18
- Operating Time 14.4V (minute/Ah): 80 (14.4V)
- Operating Time 18V (minute/Ah): 100
- Brightness Levels: 2
- Luminous Flux (Lumen): 1900
- Perma Automatic Lubricator (Pelumas Otomatis)Deskripsi:-The grease remaining level can be confirmed.-There is no restriction on the mounting direction.-Optimum for grease lubrication of bearing parts.-Optimum for labor saving of grease lubrication.-Standard Grease SF01 (NLGI#2, working temperature range: -25 to 130°C)
- Perma Multipurpose GreaseDeskripsi:Perma star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature. The system comprises of a lubrication cartridge with 120cm³ an electromechanical drive and a battery pack.atribut:
- Base Oil: Mineral Oil
- Brand: Perma
- Container Type: Cartridge
- Drive: Electromechanical
- Housing: Fully Automatic
- Lubricant Description: Multipurpose Grease
- MFR Part No.: 100724
- NLGI Grade: 2
- Part Code: SF01
- Series: Perma Star
- Standards Met: DIN 51 502
- System Type: Fully Automatic - Electromechanical
- Thickener: Li/Ca
- UNSPSC: 27131604
- Perma Classic Automatic OilerDeskripsi:Perma Classic is a gas-generating automatic lubricator that was put into practical use for the first time in the world, and can be called the original automatic lubricator. Nearly 50 years have passed since its release, but the driving concept has remained the same, and various improvements have been made to make it a robust and reliable lubricator to this day. Perma Classic has a fixed amount of lubricant inside (120cc), and four types are available depending on the period it takes to discharge: 1, 3, 6, and 12 months. Please select the type according to the amount of lubrication required at the lubrication point. It is lightweight, compact, and easy to install. It can be used in dusty conditions, underwater, and outdoors.atribut:
- Consistency: 1
- Height (mm): 110
- Width (mm): 70
- Maximum Discharge Pressure (MPa): 0.4
- Accessories: Heat-resistant grease (SF05)
- Grease Dispensing Period: 6 months
- Material: Steel
- Operating Temperature Range (°C): 0-40
- Part Number: 216-7025
- Size (ml): 120
Daftar Harga charger bosch Terbaru October 2026
| BOSCH Charger | Rp539.900 |
| BOSCH Battery & Charger | Rp9.599.900 |
| BOSCH Battery | Rp569.900 |
| BOSCH Battery Charger Set | Rp5.299.900 |
| BOSCH Starter Kit Battery | Rp1.899.900 |
| Non Brand Pipa Seamless | Rp199.900 |
| BOSCH Battery Charger (Pengisi Daya Aki) | Rp2.799.900 |
| BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.399.900 |
| BOSCH Cordless Angle Grinder | Rp2.599.900 |
| BOSCH Baterai Mesin Bor Lithium Tanpa Kabel | Rp4.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/5qP105857206-1.jpg)
/o6P105551870-6.jpg)


/P101518237-1.jpg)
/raP104042982-1.jpg)
/6sP101518244-38.jpg)

/P101578446-1.jpg)
/hyP111074646-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Dispenser%20Gemuk%20Otomatis/Perma%20Automatic%20Lubricator%20(Pelumas%20Otomatis)/P102706017-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Perma%20Multipurpose%20Grease/2mP115831094-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Dispenser%20Gemuk%20Otomatis/Perma%20Classic%20Automatic%20Oiler/d6P111314474-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)