BOSCH Battery Charger Set

Kondisi Barang:
Sebelum PPN:
Rp5.299.900
Spesifikasi
AS ONE Part Number64-9538-08
Batterylithium ion
Battery Capacity (AH)5
Charging Time (minute)Approximately 30 (empty -> 80% turbo charge) / Approximately 45 (empty -> full charge)
Main Unit Dimensions (mm)74x56x114
Mass (g)620 (battery) / 700 (charger)
Power Input (V)18
Set ContentsBattery (A1850LIB) x 1, Charger (GAL1880V)
Temperature Range (°C)0 to +45 (chargeable temperature), 0 to +35 (recommended charging surroundings)
TypeRechargeable dedicated battery for Bosch Pro
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A great value set that includes one high-capacity 18V 5.0Ah battery A1850LIB and a high-speed charger GAL1880V.
Bosch's unique Cool Pack design extends the battery's lifespan (featuring a heat control bar that equalizes the temperature inside the battery pack and a radiator-shaped housing that quickly dissipates heat).
Battery: Comes with charge level indicator.
Charger: Rechargeable Battery: 18V, 14.4V Li-ion for Bosch Pro.
Bosch Pro 18V Battery Tool Power Supply and Charger

Ulasan Produk

Tidak ada ulasan