Perma Multipurpose Grease

Sebelum PPN:
Rp1.499.900
Spesifikasi
Base OilMineral Oil
BrandPerma
Container TypeCartridge
DriveElectromechanical
HousingFully Automatic
Lubricant DescriptionMultipurpose Grease
MFR Part No.100724
NLGI Grade2
Part CodeSF01
SeriesPerma Star
Standards MetDIN 51 502
System TypeFully Automatic - Electromechanical
ThickenerLi/Ca
UNSPSC27131604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perma star has been designed to automatically operate to deliver a very precise discharge that is independent from pressure or temperature. The system comprises of a lubrication cartridge with 120cm³ an electromechanical drive and a battery pack.
Feature
Features and Benefits

Push button selection of LC size and easy to select discharge period are immediately visible in the LCD
Easily adjustable settings may be altered at any time
Purge option of lubrication point to clear blockages, reducing downtime
Operating status is clearly shown on LCD using LED indicators and visible from a distance
Fast & self-explanatory to operate
Typical Applications

Sliding bearings & sliding guides
Gear racks & open gears
Spindles, shaft seals and chains
Electrical motors
Use
For Use On Sliding Bearings Spindles Electrical Motors Gears Shaft Seals Sliding Guides Lubrication System

Ulasan Produk

Tidak ada ulasan