Beli chamfering di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Chamfering & Deburring Unit
    Mulai

    Rp6.699.900

    Vertex Chamfering & Deburring Unit
    Deskripsi:
    Easy to carry and time-saving. Suitable for heavy workpiece which can't be easily moved. The tools can be chamfered 0-3 mm bevel angle, radius, arc angel, irregular shape. Straight line, and outer curve.
    atribut:
    • Voltage: 3mm 220V , or 1mm 110V//220V , 3mm 380V/415V , 50HZ/60HZ
    • Height of Bevel (mm): 0-3
  2. TRUSCO Countersink Nice Men G
    36%
    Mulai

    Rp949.900

    TRUSCO Countersink Nice Men G
    atribut:
    • Overall Length (mm): 68
    • Chamfer Angle: 90
    • Work Material: Aluminium, Iron, Stainless Steel, Resin, Copper
    • Shank Diameters d (mm): 10
    • Blade Height l (mm): 18
    • Shank Length L (mm): 50
    • Chamfer Diameter D (mm): 10 - 34
    • Maximum Rotation Speed (rpm): 35
    • Purpose of Use: Work Material: Aluminium, Stainless Steel, Iron, Resin, Copper
  3. NOGA Chamfering and Deburring Tool (Pisau Deburring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  4. KRISBOW Pisau Mesin Perata Semen
    Mulai

    Rp1.199.900

    KRISBOW Pisau Mesin Perata Semen
    Deskripsi:
    Screed Blade 1.2M
  5. SHAVIV Chamfering / Deburring Tool Set 1
    Mulai

    Rp319.900

    SHAVIV Chamfering / Deburring Tool Set 1
    atribut:
    • Handle: Handle Type 1
    • Set Contents: Extendible holder E, E100, E200, E300
  6. FKD (Fukuda Seiko) Center chamfering mill CM
    Mulai

    Rp6.499.900

    FKD (Fukuda Seiko) Center chamfering mill CM
    Deskripsi:
    This single tool can be used for continuous chamfering, countersink chamfering, and side finishing. However, this 60° type is not suitable for V-groove cutting or center kneading.
    atribut:
    • Blade Diameter Tolerance: 0~/-0.03
    • Lead Angle: Right twist 30 °
    • Material: SKH56
    • Number of Tips: 2 blades
  7. Non Brand Wooden Battens (Kayu Reng)
    Mulai

    Rp49.900

    Non Brand Wooden Battens (Kayu Reng)
    Deskripsi:
    Kayu reng adalah jenis kayu olahan yang didapatkan dari hasil konversi kayu bulat menjadi kayu berbentuk balok untuk digunakan sebagai material rangka atap.
    atribut:
    • Size (cm): 3x4x400
    • Thickness (cm): 3
    • Width (cm): 4
    • Length (cm): 400
  8. TRUSCO Cabtyre Work Cable with Holder (Kabel Las)
    Mulai

    Rp2.299.900

    TRUSCO Cabtyre Work Cable with Holder (Kabel Las)
    Deskripsi:
    Because it uses elastic and tough natural rubber, it is resistant to shock and wear, and in particular, the withstand voltage characteristic is very excellent.Use : As the secondary cable (welding side) of the arc welding machineAccessories : Welding rod holder (TEH - 300), 8 round terminal (insulating cap)
    atribut:
    • Material: Natural rubber, conductor for conductors
    • Cable Length (m): 5
    • Accessories: Welding Rod Holder (TEH-300), Φ8 Round Terminal (insulating cap)
    • Purpose of Use: As a secondary cable (welding side) of the arc welding machine.
  9. TRUSCO Cabtyre Work Cable with Holder and Joint (Kabel Las)
    44%
    Mulai

    Rp1.299.900

    TRUSCO Cabtyre Work Cable with Holder and Joint (Kabel Las)
    Deskripsi:
    -Since it uses elastic and tough natural rubber, it is resistant to shock, wear, etc., especially the withstand voltage characteristics are very excellent. -As a secondary cable (for grounding) of the arc welding machine.-Grounding Clip (TEC-300)-Cable Joint (TKJ-300 male)
    atribut:
    • Conductor Part Materials: Copper wire
  10. SATA Spare Blade
    Mulai

    Rp93.900

    SATA Spare Blade
    Deskripsi:
    - Blade for 97301, 97302 and 97305 Tubing Cutter- For cutting copper, aluminum, brass and thin wall tubing- Made of hardened alloy steel with black finish for corrosion resistance
    atribut:
    • Overall Length (mm): 19.7
    • Overall Width (mm): 15.5
  11. BDS Portable Beveling Machine
    Mulai

    Rp61.999.900

    BDS Portable Beveling Machine
    Deskripsi:
    SKF 25Manual Feed BevelingThe SKF 25 Portable Beveling Machine also called as Manual Beveling Machine Delivers Wide Chamfers Up To 15 mm, Continuous Angle Adjustment From 15 To 60 Degree. The SKF 25 Beveling Machine Has Ergonomic Handle Arrangement, Easily Guided With Guide Rollers.Good Work Preparation, Good Results - This Universal Plate Beveling Machine With Integrated Tube Enables Perfect Weld Preparation. Large Guide Rollers And A Continuous Angle Adjustment From 15 To 60° Render The System Practical.The New Hand-Guided BDS Machine Is Ideally Suited For Easy And Quick Preparation Of Welded Seams. On Account Of Its Low Weight Of 22 Kg, It Is Easy To Handle And Can Be Guided Exactly And Easily With Smooth-Running Rollers. The End Result Is Uniformly Milled Edges For Perfect Welded Seams.The SKF 25 Beveling Machine Bevels 15° To 60° Angles On Plate Or Pipe With A Continuously Adjustable Angle And Land Width Up To 3/4". Ideal For Use On Steel, Stainless Steel, Aluminum And Nonferrous Metals.Offers High-Quality Performance That Allows For Superior Weld Connections. Robust Design, Single Operator Control And Easy Handling; Designed For Continuous Operation With Smooth Roller Guides.Moreover, The SKF 25 Beveling Machine’s Anti-Vibration System Protects Electronics And Allows For More Comfortable Operation. Includes One Milling Head And 10 Indexable Inserts For Fast Metal Removal And Extended Tool Life.Work On Welding Angles And Weld Preparation On Pipes/Tubes With A Minimum OD Of 6-1/4" (160mm) With Built-In Pipe Roller Guide; Ideal For Beveling Pipe 6-1/4" OD And Larger. Precise Roller Guidance, Low Friction Resistance. Single-Operator, Straightforward Handling.The automatic feed beveling machine is available as model number AutoCUT 500
    atribut:
    • Voltage (V): 220-240 / 110-125 (50-60 Hz)
    • Feed: Manual
    • Chamfer Width (mm): 15
    • Angle Adjustment (°): 15-60 Continuous
    • Carbide Reversible Disc (Insert): SHM 800
    • Milling Cutter: ZFR 250
    • Motor Output Power (W): 1100
    • Speed (rpm): 2850
  12. Vertex Side Mill Cutter Insert (Aksesoris Frais)
    Mulai

    Rp129.900

  13. PFERD Hand Deburring Blade BS1010 (Pisau Deburring)
    Mulai

    Rp56.900

    PFERD Hand Deburring Blade BS1010 (Pisau Deburring)
    Deskripsi:
    HAND DEBURRING BLADE BS1010 807903 adalah alat yang ekonomis dan effisien untuk proses deburring, chamfering, dan memperbaiki permukaan atau kontur material. Pisau Chamfer manual ini digunakan pada material besi, aluminium, dan material non ferro lainnya. Chamfer manual ini mempunyai handle yang ergonomis dengan holder yang kuat dan flexible, terdapat collar pada alat ini yang berfungsi untuk mencegah terlepasnya deburring dan meningkatkan keselamatan saat pemakaian. Pisau Chamfer manualsering dig unakan di industri, pabrik, bengkel . Benefit For Steel and Aluminium workpiece
    atribut:
    • Application: Deburring
    • Dimensions (mm): 65x4x4
    • Shape: Standard
    • Type: Blade
    • Item: Blade
    • Length (mm): 65
  14. Mesin HL Karet
    Mulai

    Rp149.900

  15. Rubi Scoring Wheel Carbide Plus
    Mulai

    Rp249.900

    Rubi Scoring Wheel Carbide Plus
    atribut:
    • Size (mm): 8
Daftar Harga chamfering Terbaru October 2026
Vertex Chamfering & Deburring UnitRp6.699.900
TRUSCO Countersink Nice Men GRp949.900
NOGA Chamfering and Deburring Set (Pisau Deburring)Rp309.900
NOGA Chamfering and Deburring Tool (Pisau Deburring)Rp109.900
KRISBOW Pisau Mesin Perata SemenRp1.199.900
SHAVIV Chamfering / Deburring Tool Set 1Rp319.900
NOGA Chamfering and Deburring Tool (Pisau Deburring)Rp479.900
FKD (Fukuda Seiko) Center chamfering mill CMRp6.499.900
Non Brand Wooden Battens (Kayu Reng)Rp49.900
TRUSCO Cabtyre Work Cable with Holder (Kabel Las)Rp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)