Memmert Climate Chamber Constant (Ruang Uji Iklim)

Sebelum PPN:
Rp699.999.900 - Rp2.899.999.900
Spesifikasi
Adjustable Parameterstemperature (Celsius or Fahrenheit), relative humidity, programme time, time zones, summertime/wintertime
CalibrationThree freely selectable values each, temperature and humidity
Calibration CertificateStandard values +10 °C and +37 °C, 60 % rh at +30 °C
DehumidificationDehumidification by cold trap using the Peltier technology
DocumentationProgramme stored in case of power failure
DoorFully insulated stainless steel door with 2-point locking (compression door lock); inner glass door
Function SetpointWAITThe process time does not start until the set temperature is reached
Humidificationhumidification by hot steam generator
Humidityhumidity supply with distilled water from external tank by self-priming pump
InterfaceEthernet LAN, USB
Internals2 stainless steel grid(s), electropolished
Language SettingGerman, English, Spanish, French, Polish, Czech, Hungarian
ProgrammingAtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
Setting Accuracy Humidity (%RH)0.5
Setting Accuracy Temperature (°C)0.1
Setting Range Humidity (%RH)10-90
Standard AccessoriesWater tank including connection hose (110-750: 2,5 liter, 1060-2200: 10 liter)
Temperature Sensor2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error
TimerDigital backwards counter with target time setting, adjustable from 1 minute to 99 days

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Constant climate chamber HPP series are simply unbeatable in energy efficiency. Furthermore, as constant climate chambers HPP have a very long, almost maintenance free service life, they are perfectly suited for stability tests, storage in con trolled environment and conditioning. The high precision temperature control as well as the active humidification and dehumidification were particularly adapted to the ICH guidelines, option Q1A, for stability tests. Our constant climate chamber is tailored to environmental simulation, material testing and stability testing in accordance with the ICH guidelines
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
- Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait