Binder Cold/Heat Test Chamber

Sebelum PPN:
Rp849.999.900 - Rp1.899.999.900
Spesifikasi
Option ModelStandard
Temperature Range (°C)-40 to 180
Power Frequency (Hz)50
Wall Clearance (mm)Back 300, Sidewise 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benefits:
- Homogeneous climate conditions thanks to APT.line technology
- Comprehensive programming and data acquisition
- Large heated viewing window

Important characteristics
- Temperature range: -40 °C to 180 °C
- APT.line preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- BINDER Multi Management Software APT-COM Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Access port with silicone plug, 50 mm, left
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- 1 stainless steel rack
- Inner chamber made of stainless steel
- CFC-free refrigerant R-452A
- Cooling with compressor cooling unit

Ulasan Produk

Tidak ada ulasan

Halaman Terkait