Beli chainsaws di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  2. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  3. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  4. YAMAGUCHI Chainsaw File
    Mulai

    Rp119.900

    YAMAGUCHI Chainsaw File
    Deskripsi:
    -An exclusive file for chainsaws.-For dressing and reproduction of chainsaw blades.
    atribut:
    • Shape: Round
    • Total LengthxBlade LengthxBlade Width: 250x170x4.7mm
    • Purpose of Use: For dressing and reproduction of chainsaw blades.
  5. Toyo Safety (formerly Toyo Bussan Kogyo) Ambo Protector Head / Face 2-Point Set No.3227F (Helm Pelindung)
    Mulai

    Rp1.099.900

    Toyo Safety (formerly Toyo Bussan Kogyo) Ambo Protector Head / Face 2-Point Set No.3227F (Helm Pelindung)
    atribut:
    • Color: [Helmet] orange
    • Mass (g): About 607
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. EGO Chain & Bar for Chainsaw
    Mulai

    Rp1.099.900

    EGO Chain & Bar for Chainsaw
    Deskripsi:
    Chainsaw bars replace worn, bent, or chipped bars or change to a different bar length on compatible chainsaw brands and models. Also called chainsaw guide bars, they support the chain and keep it aligned to make even cuts.
    atribut:
    • Compatible Chain Saw Manufacturer: EGO
    • Country of Origin: China (subject to change)
    • Pitch (inch): 3/8
  7. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  8. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  9. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  10. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  11. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  12. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  13. EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    Mulai

    Rp5.599.900

    EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    atribut:
    • Displacement (cm³): 54.5
    • Power (HP): 3.5 (2.6kW)
    • Bar Type: Oregon 22\"-24\"
    • Pitch of Chain: Oregon 3/8\"
    • Carburetor: Walbro
    • Chain Tension System: Lateral
    • Crankcase: Alumunium
    • Filter: Nylon
    • Filter Cover: No Tools (Knob)
    • Primer: Yes, Walbro
    • Safety: EU Standards
  14. FUJIYAMA Gasoline Chainsaw
    Mulai

    Rp1.699.900

    FUJIYAMA Gasoline Chainsaw
    Deskripsi:
    Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.
    atribut:
    • Size (inch): 22
    • Engine Type: Air Cooling
    • Maximum Power Output (kW): 2.4
    • Chain Oil Tank Capacity (ml): 260
    • Displacement (cc): 58
    • Fuel & Oil Mix Rate: 25:1
    • Fuel Tank Capacity (ml): 550
    • Maximum Engine Speed (rpm): 3000-8000
  15. ECHO Chainsaw
    Mulai

    Rp12.999.900

  16. RUCIKA Fitting PPR Elbow 90° (Sambungan Pipa PPR)
    Mulai

    Rp9.900

    RUCIKA Fitting PPR Elbow 90° (Sambungan Pipa PPR)
    atribut:
    • Application For: Cold & Hot Water
Daftar Harga chainsaws Terbaru October 2026
PRO-QUIP ChainsawRp1.899.900
YamamaxPRO Mesin Chain SawRp1.399.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
KRISBOW Mesin Gergaji BensinRp2.799.900
RYU Gasoline Chain Saw Steel (Gergaji Mesin)Rp2.699.900
YAMAGUCHI Chainsaw FileRp119.900
Toyo Safety (formerly Toyo Bussan Kogyo) Ambo Protector Head / Face 2-Point Set No.3227F (Helm Pelindung)Rp1.099.900
EGO Chain & Bar for ChainsawRp1.099.900
Melzer Gergaji MesinRp1.199.900
YASUKA Gergaji MesinRp5.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)