Beli chain block kito di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp6.499.900

    KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  2. KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Mulai

    Rp6.399.900

    KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)
    Deskripsi:
    Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet meta
    atribut:
    • Standart Lift (m): 1.5
  3. KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp8.599.900

    KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    -Has a high mechanical efficiency and demonstrates excellent workability with minimum manual force.-A load chain of the world's highest level(breaking stress of 1000N/mm² or more)and outstanding brake performance.
  4. KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp9.099.900

    KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Material: Load Chain: Special Alloy Steel
  5. KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)
    Mulai

    Rp31.999.900

    KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)
    atribut:
    • Dimension G (mm): 25
    • Dimensions j (mm): 25
    • Dimensions m (mm): 92
    • Power Supply Single Phase (V): AC100 (50/60Hz)
  6. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  7. Vital Chain Block (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

  8. KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp26.999.900

    KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Hand Chain (m): 3.5
    • Load Chain (m): 3
    • Rated Load (t): 5
    • Finishing Material: Load Chain: Special Alloy Steel
    • Minimum Distance Between Hooks (mm): 600
    • Standard Lift (m): 3
  9. KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)
    Mulai

    Rp33.999.900

    KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)
    atribut:
    • Power Cord (m): 5
    • Standard head (m): 3
    • Material: Load chain/nickel-plated special alloy steel
    • Power Supply (V): Single phase 200
    • Rated Usage Time (minute): 20
    • Type: Short head
    • Voltage (V): (Operation) 200
  10. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  11. Wipro Webbing Sling (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Wipro Webbing Sling (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling terbuat dari 100% polyester webbing yang kuat, terdiri dari dua lapis webbing (double ply) dengan mata dikedua ujungnya (reinforced lifting eyes) dan bentuk ini dapat dikombinasikan menjadi berbagai macam type termasuk penggunaan ring dan hook webbing sling mempunya kode warna, label, dan faktor keselamatan 6 : 1
  12. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  13. KITO Electric Chain Hoist ED III Series Single Phase (Katrol Rantai Elektrik)
    Mulai

    Rp31.999.900

    KITO Electric Chain Hoist ED III Series Single Phase (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V): 120/240
    • Frequency (Hz): 50/60
    • Type: Dual Speed Type
    • Rated load (kg): 60
    • Short Time Rating (minute): 15 (20)
    • Rated Current (A): 5/3
    • Lifting Speed High (m/minute): 21
    • Lifting Speed Low (m/minute): 4
    • Standard Lift (m): 3
    • Push Button Cord Length (m): 2.5
    • Load Chain Diameter (mm): 4
    • Headroom C (mm): 315
    • Motor Output Power (W): 300
Daftar Harga chain block kito Terbaru October 2026
KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)Rp6.499.900
KITO Lever Hoists (Katrol Tuas Rantai / Tuas Kerekan Rantai)Rp6.399.900
KITO Parts for Lever Block L5 Type 1 Shiki (Sparepart Katrol Tuas)Rp2.199.900
KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)Rp8.599.900
KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)Rp9.099.900
KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)Rp31.999.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
Vital Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.299.900
KITO CB Series Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)Rp26.999.900
Elephant Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait