Beli cermin kamar mandi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Green Leaf Cermin Hias Classy
    Mulai

    Rp119.900

    Green Leaf Cermin Hias Classy
    Deskripsi:
    Cermin Hias Classy Terbuat dari Biji Plastik Berkualitas, Stylish, Kuat. dengan Trendy yang Cantik, Cermin Berfungsi untuk Menata Rias dan Bercermin Selesai Mandi, dan dengan Desain yang Cantik Membuat Kamar Mandi Anda Lebih Indah . Cermin Hias Classy Sangat Berguna Melengkapi Kebahagiaan Keluarga Anda
    atribut:
    • Dimensions (mm): 305x158x430
  2. Enchanting Cermin Kamar Mandi
    Mulai

    Rp2.499.900

    Enchanting Cermin Kamar Mandi
    Deskripsi:
    Mirror / Cermin LED Europe Enchanting L08Anti-Fog Material ( Anti Embun )show timer & temperatureMinimalist DesignEuropean Standard High Quality
    atribut:
    • LED Lamp (W): 8.8
  3. Topre Replacement Mirror Moisture-Resistant (Cermin Pengganti)
    Mulai

    Rp699.900

    Topre Replacement Mirror Moisture-Resistant (Cermin Pengganti)
    Deskripsi:
    - A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. - The mirror can be replaced using the current mirror fittings.A moisture-resistant mirror that allows you to replace the mirror that has become difficult to see due to rust or dirt with the current metal fittings.
    atribut:
    • Material: Glass (silvered / humidified end face)
    • Included Accessories: Double-sided tape (for preventing side slip)
  4. Hikari Acrylics Mirror Board
    Mulai

    Rp259.900

    Hikari Acrylics Mirror Board
    Deskripsi:
    -It is lightweight and hard to be broken.-It can be cut with different sizes.-It does not have edge processing, etc.(cutting only).-Fixing with the double-sided tape(sold separately).-Indoor Only
    atribut:
    • Material: Acrylic
  5. Tidal Sink Cabinet (Wastafel Kabinet)
    Mulai

    Rp3.199.900

    Tidal Sink Cabinet (Wastafel Kabinet)
    Deskripsi:
    Wall-mounted Bathroom Wastafel Kabinet Minimalis Cermin Kamar Mandi tidal 6050- Sudah termasuk: kaca, wastafel, dan kabinet bawah- Anti air/waterproof- Belum Termasuk KeranBathroom cabinet TIDAL oleh Europe Enchanting hadir dengan penampilan anggun dan minimalis. Bathroom cabinet TIDAL adalah pilihan tepat untuk living space maupun working space Anda.
    atribut:
    • Material: High Quality Aluminium
  6. AZKO Fosa Kaca Dinding
    Mulai

    Rp309.900

    AZKO Fosa Kaca Dinding
    Deskripsi:
    "Refleksi jelas dan sempurnaMemberi kesan elegan di dalam ruanganBagian pinggiran kaca tidak tajamDapat digunakan untuk hunian pribadi atau tempat komersialSudah termasuk sekrup L dan fisherKetebalan : 5 mmMaterial : kacaRekomendasi pemasangan : dindingPenempatan : kamar mandiBentuk : persegi panjang"
    atribut:
    • Material: Glass
    • Thickness (mm): 5
    • Shape: Rectangular
    • Size (cm): 70x50
  7. OMRON Door Power Switch (Panel Mount) D2D
    Mulai

    Rp139.900

    OMRON Door Power Switch (Panel Mount) D2D
    Deskripsi:
    Power switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type). Considering safety by adopting double return spring structure and forced separation structure. A pull-on-lock mechanism with power for maintenance is also available.
    atribut:
    • PTI (Proof Tracking Index): 175
    • Minimum Applicable Load (V-mA): DC5-160
    • Ambient Relative Humidity (RH): 85 or less (at +5~+ 35 °C)
    • Rating: AC250V 16A
    • Allowable Operating Speed (mm-m/s): 10 to 1
    • Contact Resistance (miliΩ): 50 or less (initial value)
    • Contact Specifications: Rivet
    • Electric Shock Protection Class: Class II
    • Electrical Durability: 100,000 times or more (30 times / min)
    • Inrush Current (A): Normally closed circuit: Maximum 30, normally open circuit: Maximum 30
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Mechanical Durability (times): 10 million or more (60 times/min)
    • Mounting: Panel mount
    • Operating Ambient Temperature (°C): -25 to +85 60% RH or less (with no icing or condensation)
    • Protection Class: IEC IP40
    • Rated Voltage (V): AC250
    • Vibration Resistance (Malfunction): Frequency 10-55Hz, double amplitude 1.5mm
  8. IDEC Actuator (Kunci Interlock)
    Mulai

    Rp90.900

    IDEC Actuator (Kunci Interlock)
    atribut:
    • Protection Class: IP67
  9. Tidal Cermin Kabinet Kamar Mandi
    Mulai

    Rp799.900

    Tidal Cermin Kabinet Kamar Mandi
    Deskripsi:
    Cermin kamar mandi dengan hidden storage yang memiliki banyak penyimpanan di bagian dalam. Bagian cermin bisa di buka untuk menyimpan peralatan rias atau perlengkapan mandi kamu sehingga tidak akan berantakan di atas meja
    atribut:
    • Frame Material: Aluminium
  10. Ebara Pump Submersible DV Series (Pompa Celup)
    Mulai

    Rp16.999.900

    Ebara Pump Submersible DV Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: River Water, Waste Water
    • Synchronous Speed (rpm): 3000
  11. monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek)
    BARU
    Mulai

    Rp399.900

    monotaro.id Sepatu Boots Safety Pull Up Borneo STD PU (Sepatu Proyek)
    atribut:
    • Toe Cap: Steel
    • Outsole: Single Density PU
    • SNI License: Yes
    • Logo Tag: Direct TPR Injection
  12. NITECORE Headlamp LED
    Rating:
    100% of 100
    (3)
    Mulai

    Rp389.900

    NITECORE Headlamp LED
    Deskripsi:
    Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
  13. TRUSCO Parts for Inspection Mirror
    Mulai

    Rp139.900

    TRUSCO Parts for Inspection Mirror
    atribut:
    • Compatible Models: TT-80C,TT-80CL
  14. Green Leaf Cermin Hias Oval Chintai
    Mulai

    Rp23.900

    Green Leaf Cermin Hias Oval Chintai
    Deskripsi:
    Cermin Hias Oval Chintai Terbuat dari Biji Plastik Berkualitas, Stylish, Kuat. dengan Trendy yang Cantik, Cermin Berfungsi untuk Menata Rias dan Bercermin Selesai Mandi, dan dengan Desain yang Cantik Membuat Kamar Mandi Anda Lebih Indah . Cermin Hias Oval Chintai Sangat Berguna Melengkapi Kebahagiaan Keluarga Anda 
    atribut:
    • Dimensions (mm): 122x30x147
  15. WIRASTAR Display Warmer (Penghangat Makanan)
    Mulai

    Rp1.699.900

    WIRASTAR Display Warmer (Penghangat Makanan)
    Deskripsi:
    Warming Showcase SHW-2P bergaransi resmi dengan harga termurah dan sparepart terlengkap. Warming Showcase ini memiliki Power: 0.8 kW Temperature: 50-85C. Serta Weight: 23 kg. Display warmer showcase merupakan mesin yang berfungsi untuk menjaga kehangatan makanan agar tetap fresh dan tahan lama. Display warmer ini juga berfungsi untuk memajang produk makanan yang dijajakan. Mesin ini memiliki kaca yang transparan, sehingga mampu menjangkau penglihatan konsumen untuk memilih produk makanan lebih baik.Display warmer atau warming showcase dengan tipe SHW-2P ini mungkin sering Anda lihat di berbagai franchise fried chicken. Mesin ini memiliki harga terjangkau dengan taya tampung yang cukup untuk Anda pemula bisnis. Warming showcase ini memiliki nampan air yang persis di bawah rak bertujuan untuk menampung minyak apabila makanan terlalu panas.
    atribut:
    • Temperature (°C): 50 - 85
Daftar Harga cermin kamar mandi Terbaru October 2026
Green Leaf Cermin Hias ClassyRp119.900
Enchanting Cermin Kamar MandiRp2.499.900
Topre Replacement Mirror Moisture-Resistant (Cermin Pengganti)Rp699.900
HORIUCHI MIRROR Safety Mirror (Kaca Pengaman)Rp1.299.900
Hikari Acrylics Mirror BoardRp259.900
Tidal Sink Cabinet (Wastafel Kabinet)Rp3.199.900
AZKO Fosa Kaca DindingRp309.900
Castelli Sanitary Kaca ToiletRp239.900
OMRON Door Power Switch (Panel Mount) D2DRp139.900
Green Leaf Cermin HiasRp669.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)