ESCO Hanging mirror, shatterproof, EA724YG series

Sebelum PPN:
Rp369.900 - Rp679.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This mirror is designed for indoor use and is ideal for flat surfaces. Even if it falls and breaks during an earthquake or other disaster, the sticker on the back of the mirror prevents large pieces of glass from breaking and scattering. Smaller pieces of glass that are not in contact with the sticker will fall, but they will not cause serious injury. This product maximizes safety in the event of a disaster while still maintaining its functionality as a mirror.
Feature
*Size (mm): 295 x 445 *Thickness (mm): 15 *Weight: 1270g *Material: PS resin, glass *Frame size: 324 x 15 x 474mm *Color: Black

Ulasan Produk

Tidak ada ulasan