Beli cellulose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESEI Cellulose SpongesDeskripsi:-Dengan daya serapnya yang tinggi, sehingga dapat membersihkan area tertentu seperti area dapur yang basah ataupun bisa dipakai sebagai pembersih dinding (keramik)-Menggunakan bahan berkualitas (Selulosa) sehingga tidak mudah rusak, lembut di tangan dan lebih ramah lingkungan-Anti gores, tahan lama, bahan berkualitas, lembut di tangan, Eco-Friendlyatribut:
- Size (cm): 13.5x9.5x1.7
- Material: Cellulose Sponge
- Color: Assorted Colors
- TOUGH GUY Sponges & Scouring PadsDeskripsi:Scouring pads and scrubbers feature abrasive scrubbing ability for efficient removal of stubborn, caked-on grime on many kitchen and outdoor surfaces.
- Daimaru Tape Cello (Solasi / Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- HAKKO Cleaning SpongeDeskripsi:-Used for various soldering work by installing it on trowel stand.-Sponge style
- Proclean Spons Scrubber Sisal CelluloseDeskripsi:Hadirkan spons scrubber persembahan dari Proclean ini pada hunian Anda. Spons ini merupakan spons serbaguna yang dapat Anda gunakan untuk membersihkan peralatan makan, perlengkapan memasak, maupun perabot atau area hunian Anda. Dalam satu set spons hadir dengan 3 pcs spons yang dapat membersihkan secara maksimal.Spesifikasi : Satu set isi : 3pcs Dimensi produk : 11.5 x 7 x 2cm Spons scrubber pembersih serbaguna Material : spons dan sabut Eco friendly Light dutyatribut:
- Dimensions (cm): 11.5x7x2
- Material: Spons dan sabut
- Nichiban Adhesive Tape For Business (Solasi / Selotip)atribut:
- Tensile Strength: 42.3N/10mm
- Base Material: Cellophane
- Extensibility: 23%
- Adhesive Power: 4.00N/10mm
- Tape Length: 35m
- Thickness: 0.05micron
- Non Brand Kraft Paper 80gsmatribut:
- Size (gsm): 80
- Width (cm): 70
- Length (m): 450
- ADVANTEC Membrane Filter (Membran Saring)Deskripsi:It can be used for particle removal and filter sterilization in various testing fields as well as industrial filtration fields such as pharmaceuticals, beverages, brewing, and chemistry. Autoclave sterilization and ethylene oxide gas sterilization are possible.atribut:
- Size (mm): Φ47
- Merck Millipore Membrane Filter 0.45µm Pore Size Wh PlDeskripsi:Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
- Merck (Merck Millipore) Membrane Filter Omnipore Hydrophilic PTFE (Membran Saring)Deskripsi:This filter has the highest chemical compatibility (chemical resistance) and can filter a wide range of samples such as acids, bases, and organic solvents.atribut:
- Color: White solid color
- Feature: Hydrophilic
- Material: PTFE (polytetrafluoroethylene)
- Kleaner Scouring PadDeskripsi:Kleaner Scouring Pad is very convenient to use for washing glasses, because its width is slimmer than the ordinary Dishwashing Sponge, making it easier to wash the glass to the bottom. This product is sold in packs containing 5 pcs. The price listed is for 1 pack containing 5 pcs. In 1 pack, there are sponges that vary in color to make it easy to distinguish sponges for different glasses, for example for baby glasses, coffee cups and water glasses.
- Hansaplast Sterile Gauze (Kasa Steril)Deskripsi:Hansaplast Kasa Steril - 7,5 x 7,5 cm - Perban Steril untuk LukaHansaplast Kasa Steril adalah kompres kasa steril berkualitas tinggi untuk membersihkan dan melindungi luka berukuran sedang hingga besar.Hansaplast Kasa Steril terbuat dari 100% katun dan sangat ramah di kulit. Cocok untuk kulit sensitif, anak-anak, dan orang tua.Generasi Baru Plester No. 1 di Indonesia!Hansaplast menjamin kualitas terbaik untuk perlindungan pada luka. Oleh karena itu, Hansaplast memperkenalkan Bacteria Shield yang Melindungi luka dari kotoran dan bakteri/infeksi. Material plester dengan anyaman yang rapat & serat yang elastis, Cegah Infeksi Perlindungan Optimum pada Luka.Perlindungan Luka yang Optimal dengan Bacteria ShieldMeskipun luka kecil dan goresan sering sembuh dengan sendirinya, selalu ada risiko infeksi. Plester Hansaplast dengan Bacteria Shield membentuk pelindung yang menghalang kotoran dan bakteri. Ini melindungi luka dari kotoran dan bakteri/infeksi dan menciptakan kondisi yang ideal untuk proses penyembuhan.
- Merck Millipore Isopore Polycarb 5µm Wh PlDeskripsi:The Isopore membrane is a polycarbonate, track-etched screen filter recommended for all analyses in which the sample is viewed on the surface of the membrane. Isopore membrane offers distinct advantages for the analysis of airborne contaminants and other particles using optical or electron microscopy. The Isopore membrane is composed of polycarbonate film, which has a smooth, glass-like surface for clearer sample observation. The unique manufacturing process of the membrane ensures a precise pore diameter and a consistent pore size for accurate separation of samples by size. Matched-weight filters are not usually required because of low, constant tar and ash weights.Features & Benefits:- Membrane structure retains particles on the surface, simplifying counting and analysis - Isopore membranes do not stain, resulting in low background interference - Non-hygroscopic, allowing for rapid drying and reduced sample analysis time - Translucent material does not require clearing for transmitted light microscopy; also available in brown variety Applications:Air Monitoring, Epifluorescent Microscopy, Chemotaxis Assaysatribut:
- Airflow Rate (L/minute x cm²/psi): 50
- Chemistry: Polycarbonate (PC)
- Filter Code: TMTP
- Filter Color: White
- Filter Surface: Plain
- Filter Type: Screen filter
- Maximum Operating Temperature (°C): 140 (possible reduction in flow rates may occur after autoclaving)
- Pore Size (µm): 5
- Refractive Index: 1.6
- Thickness (µm): 20
- Water Flow Rate (ml/minute x cm²): Avg. 550 (typical results @10psi), 250 per psi
- Wettability: Hydrophilic
- Merck Millipore Membrane Filter 5.0µm Hydrophobic Edge (Membran Saring)Deskripsi:Hydrophobic edge membranes are standard MF-Type filters with edges rendered hydrophobic to 3 or 6 mm widths. In antibiotic and bacteriostatic drug sterility testing by membrane filter method, the 6 mm wide non-wetting edge prevents drug intrusion under holder sealing rim.Applications: - Microbiological and sterility testing of antibiotics and bacteriostatic drugs - Filling machine operations -Available in sterile or autoclave-ready packsatribut:
- Airflow Rate (L/minute x cm²): 32
- Chemistry: Mixed Cellulose Esters (MCE)
- Filter Code: SMEP
- Filter Color: White
- Filter Diameter (mm): 47
- Bubble Point (bar): '≥0.42, air with water at 23°C
- Filter Surface: Plain
- Hydrophobic Outer Edge: 6mm
- Material Size: 100
- Maximum Operating Temperature (°C): 75
- Pore Size (µm): 5
- Porosity (%): 0.84
- Quality Level: MQ400
- Thickness (µm): 135
- Water Flow Rate (ml/minute x cm²): 580
- Wettability: Hydrophilic
Daftar Harga cellulose Terbaru October 2026
| ESEI Cellulose Sponges | Rp25.900 |
| TOUGH GUY Sponges & Scouring Pads | Rp89.900 |
| Merck Millipore Membrane Filter Cellulose Mixed Ester (Membran Saring) | Rp4.099.900 |
| Nichiban Cellulose Tape (Solasi / Selotip) | Rp129.900 |
| Daimaru Tape Cello (Solasi / Selotip) | Rp7.900 |
| HAKKO Cleaning Sponge | Rp24.900 |
| Proclean Spons Scrubber Sisal Cellulose | Rp89.900 |
| Nichiban Adhesive Tape For Business (Solasi / Selotip) | Rp269.900 |
| Merck Millipore Membrane Filter Durapore Hydrophilic (Membran Saring) | Rp5.099.900 |
| Non Brand Kraft Paper 80gsm | Rp449.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%20Cellulose%20Mixed%20Ester%20(Membran%20Saring)/gxP108136609-1.jpg)
/poP104712924-1.jpg)
/P101545790-2.jpg)


/P102030431-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%20Durapore%20Hydrophilic%20(Membran%20Saring)/3pP108066133-1.jpg)

/Membran%20Filter/ADVANTEC%20Membrane%20Filter%20(Membran%20Saring)/m4P107697796-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%200_45%C2%B5m%20Pore%20Size%20Wh%20Pl/fmP104682562-1.jpg)
/Membran%20Filter/Merck%20(Merck%20Millipore)%20Membrane%20Filter%20Omnipore%20Hydrophilic%20PTFE%20(Membran%20Saring)/mlP113153813-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/Hansaplast%20Sterile%20Gauze%20(Kasa%20Steril)/njP107537847-1.jpg)

/nnP102322851-4.jpg)
/Membran%20Filter/Merck%20Millipore%20Isopore%20Polycarb%205%C2%B5m%20Wh%20Pl/ndP104679841-2.jpg)
/jyP103244718-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%205_0%C2%B5m%20Hydrophobic%20Edge%20(Membran%20Saring)/iuP104682678-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)