Merck Millipore Membrane Filter Cellulose Mixed Ester (Membran Saring)

Sebelum PPN:
Rp4.099.900 - Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is biologically inert mixture of cellulose aceptate and cellulose nitrate.
Applications, such as various analysis, ultra purification and sterilization, are basically recommended.
refractive index is 1.
51, and at particle analysis using microscope, can be used after transparency with immersion oil.
extracted water by MF filter is 5%.
It is stable in weak acid, alkali, alphatic and aromatic hydrocarbon, and non-polarity solution.
High pressure steamed sterilization is allowed at 121 °C.
Moreover, application used below 75 °C can be recommended.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait