Beli celestron telescope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp16.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  2. Dino-Lite Digital Microscope
    Mulai

    Rp3.599.900

    Dino-Lite Digital Microscope
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  3. SIEMENS Kontaktor Magnet 3RT2018
    Mulai

    Rp579.900

    SIEMENS Kontaktor Magnet 3RT2018
    Deskripsi:
    Power contactor, AC-3 16 A, 7.5kW/400V 1 NO, 24V AC, 50/60 Hz 3-pole, Size S00 screw terminals
    atribut:
    • Packaging Dimensions (mm): 50x61.50x77.50
    • Power Loss (kW): 7.5
    • Rated Voltage (V): 400
  4. TRUSCO Stereo Microscope
    Mulai

    Rp10.999.900

    TRUSCO Stereo Microscope
    atribut:
    • Width (mm): 200
    • Weight (kg): 3.6
    • Height (mm): 275
    • Depth (mm): 255
    • Working Distance (mm): 100
    • Work Observable Height (mm): 95
  5. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  6. JETECH TOOL Adjustable Wrench Soft Grip (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  7. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.299.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  8. I.L.K Binoculars
    Mulai

    Rp769.900

    I.L.K Binoculars
    atribut:
    • Set Contents: Soft case, wipe glasses
    • Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
    • Width (mm): 102
    • Weight (g): 196
    • Depth (mm): 92
    • Overall Height (mm): 44
    • Magnification: 10
    • Lens Size (mm): 25
    • Field of View: 5.8 degrees
  9. Shinwa Rules Power Magnifier Q
    Mulai

    Rp159.900

    Shinwa Rules Power Magnifier Q
    atribut:
    • Volume: 1 unit
    • Size: 10mm 15x
  10. SIGHTRON Military WaterProof 7X Binocular
    Mulai

    Rp7.299.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  11. SIGHTRON 25X Zoom Monocular
    Mulai

    Rp2.799.900

    SIGHTRON 25X Zoom Monocular
    atribut:
    • Brightness: 9.61-1.56
    • Depth (mm): 121
    • Field of View: 4.0-2.1degree
    • Lens Size (mm): 25
    • Magnification: 8-25
    • Overall Height (mm): 32
    • Purpose of Use: For monitoring and checking people, places, objects that are difficult to see from far away. To make it easier to see by enlarging things and letters that are hard to see even when it is close.
    • View Field of 1000m Destination: 70-37
    • Weight (g): 260
    • Width (mm): 32
  12. SIGHTRON High Bright 7X Binocular
    Mulai

    Rp1.599.900

    SIGHTRON High Bright 7X Binocular
    atribut:
    • Width (mm): 188
    • Weight (g): 880
    • Depth (mm): 198
    • Overall Height (mm): 65
    • Magnification: 7
    • Lens Size (mm): 50
    • Field of View: 5.6degree
    • View Field of 1000m Destination: 113.6
    • Brightness: 50.4
  13. CUMMINS Genset Tipe Open
    Mulai

    Rp239.999.900

    CUMMINS Genset Tipe Open
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  14. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  15. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  16. Eschenbach Max Detail
    Mulai

    Rp2.799.900

    Eschenbach Max Detail
    atribut:
    • Lens Dimension: 29x33mm
    • Magnification (times): 2.0 to 2.5
    • Accessories: Exclusive case
    • Purpose of Use: Precision work, circuit board assembly, inspections, PC work, etc.
Daftar Harga celestron telescope Terbaru March 2026
TRUSCO Microscope Zoom Type Light AttachedRp16.999.900
Dino-Lite Digital MicroscopeRp3.599.900
SIEMENS Kontaktor Magnet 3RT2018Rp579.900
TRUSCO Stereo MicroscopeRp10.999.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
JETECH TOOL Adjustable Wrench Soft Grip (Kunci Inggris)Rp109.900
monotaro Substantial Microscope (Mikroskop)Rp3.299.900
CUMMINS Genset Tipe SilentRp269.999.900
I.L.K BinocularsRp769.900
Shinwa Rules Power Magnifier QRp159.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)