Beli catok pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MCC Pipe Vise (Klem Pipa Meja)
    Mulai

    Rp2.799.900

    MCC Pipe Vise (Klem Pipa Meja)
    Deskripsi:
    -A pipe vice that has pursued its function.
  2. Kennedy Stand & Pipe Vice
    Mulai

    Rp14.999.900

    Kennedy Stand & Pipe Vice
    Deskripsi:
    Pipe Vice & Stand Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.
    atribut:
    • Overall Height (mm): 1145
    • Minimum Compatible Pipe Size (mm): 10
    • Jaw Material: Alloy Steel
    • Overall Material: Cast Iron
    • Product Number: VPS085
  3. Wipro Bandsaw Blade (Mata Gergaji Pita)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp65.900

    Wipro Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    - Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
  4. Jason Hinge Pipe Vice
    Mulai

    Rp379.900

    Jason Hinge Pipe Vice
    Deskripsi:
    Heavy duty
  5. KRISBOW Catok Pipa
    Mulai

    Rp859.900

    KRISBOW Catok Pipa
    Deskripsi:
    Pipe Vise #1, 10-60mm
  6. Kennedy Stand & Pipe Vice
    Mulai

    Rp11.999.900

    Kennedy Stand & Pipe Vice
    Deskripsi:
    Pipe Vice & Stand Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.
    atribut:
    • Product Number: VPS055
    • Overall Height: 1145mm
    • Mounting Type: Bolt
    • Base Type: Fixed
    • Overall Material: Cast Iron
    • Clamping Force: 350kg
    • Jaw Opening: 8-55mm
    • Jaw Material: Alloy Steel
    • Overall Length: 850mm
    • Special Features: Portable
    • Minimum Compatible Pipe Size: 8mm
    • Compatible Pipe Size Range: 8mm to 55mm
    • Maximum Compatible Pipe Size: 55mm
  7. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  8. monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)
    Deskripsi:
    Produk ini juga sering disebut dengan Ragum
    atribut:
    • Material: Ductile Iron
  9. TRUSCO Lead Vice (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.799.900

    TRUSCO Lead Vice (Ragum)
    Deskripsi:
    It is a strong body that holds strong tightening force.
    atribut:
    • Finishing Material: Body: FC250
  10. WESTWARD Bench Yoke Vise
    Mulai

    Rp1.699.900

    WESTWARD Bench Yoke Vise
    Deskripsi:
    Bench yoke vises mount to a workbench, tabletop, or other flat surface for use where pipe threading, cutting, and welding are part of everyday operations. They clamp their yoke head onto pipe to lock it down and prevent rolling or shifting. The yoke provides multiple points of contact to tightly hold round pipe, and it won't snap like a chain vise if overtightened. A pipe rest at the back of the vise supports pipe along its length.
    atribut:
    • For Pipe Material: Metal
    • Includes Leg Casters: No
    • Includes Legs: No
    • Minimum Pipe Size (inch): 0.13
    • Mounting: Cast Hole in Vise Permits Secure Mounting to Truck or Bench
    • Non-Sparking: No
    • Type: Bench Yoke
    • UNSPSC: 27112102
  11. TRUSCO Pipe Vise (Klem Pipa Meja)
    Mulai

    Rp4.799.900

    TRUSCO Pipe Vise (Klem Pipa Meja)
    Deskripsi:
    -Made with stout ductile cast iron, it has firm tightening and excellent durability.-For standard steel pipes.
  12. Kennedy Pipe Vice
    Mulai

    Rp5.599.900

    Kennedy Pipe Vice
    Deskripsi:
    Pipe Vice Only Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.
    atribut:
    • Jaw Material: Alloy Steel
    • Overall Material: Cast Iron
  13. OLFA Cutter Knife H Saw Type (Pisau Cutter)
    Mulai

    Rp289.900

    OLFA Cutter Knife H Saw Type (Pisau Cutter)
    Deskripsi:
    Full size dressing saw with upper eye, "oversized H type blade" size. A smooth sharpness is a feature. Furthermore, by impact quenching processing, it is finished in a blade combining durability and toughness. The blade is sliding type, it can be stored i
    atribut:
    • Total Length (mm): 173
    • Blade Thickness (mm): 0.5
    • Blade Materials: SK-85
    • Compatible Replacement Blade: HSWB-1/HB5K/HB20K/HBB5K/HBB20K
    • Main Body Materials (Metal): Stainless Steel (SUS430)
    • Main Body Materials (Resin): ABS Resin
    • Rubber Materials: PVC
  14. HASSTON PROHEX Pipe Clamp (Ragum Pipa)
    Mulai

    Rp449.900

  15. TRUSCO Pipe Vice
    64%
    Mulai

    Rp179.900

    TRUSCO Pipe Vice
    atribut:
    • Compatible Model: TPV-1
Daftar Harga catok pipa Terbaru October 2026
Rothenberger Pipe ViceRp3.899.900
REX Industries Pipe Vise (Klem Pipa Meja)Rp1.599.900
MCC Pipe Vise (Klem Pipa Meja)Rp2.799.900
Kennedy Stand & Pipe ViceRp14.999.900
Wipro Bandsaw Blade (Mata Gergaji Pita)Rp65.900
Jason Hinge Pipe ViceRp379.900
KRISBOW Catok PipaRp859.900
Kennedy Stand & Pipe ViceRp11.999.900
TEKIRO Bench Vise (Ragum)Rp719.900
monotaro Lead Vice (Doug Tile Cast Iron) (Ragum)Rp549.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)