Kennedy Stand & Pipe Vice

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Product NumberVPS055
Overall Height1145mm
Mounting TypeBolt
Base TypeFixed
Overall MaterialCast Iron
Clamping Force350kg
Jaw Opening8-55mm
Jaw MaterialAlloy Steel
Overall Length850mm
Special FeaturesPortable
Minimum Compatible Pipe Size8mm
Compatible Pipe Size Range8mm to 55mm
Maximum Compatible Pipe Size55mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pipe Vice & Stand Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait