Beli catch clips di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tochigiya Catch Clip Bracket
    Mulai

    Rp10.900

    Tochigiya Catch Clip Bracket
    Deskripsi:
    For catch clips
    atribut:
    • Material: SPCC
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. CRETORS Furnishings, Appliances & Hospitality Equipment Parts
    Mulai

    Rp129.900

    CRETORS Furnishings, Appliances & Hospitality Equipment Parts
    atribut:
    • Fits Brand: C. Cretors and Company
  3. SANSYO Storage container with PTFE packing
    Mulai

    Rp9.099.900

    SANSYO Storage container with PTFE packing
    Deskripsi:
    With PTFE packing, it has excellent chemical resistance.* The airtightness is slightly inferior to that of rubber packing.
    atribut:
    • Surface Treatment: Inner and outer surface buffing
  4. TRUSCO Draw Latch (Standard, Steel)
    Mulai

    Rp99.900

    TRUSCO Draw Latch (Standard, Steel)
    Deskripsi:
    35
    atribut:
    • Mass (g/pack): 48
  5. Non Brand PVC Pipe & Pipe Nipple
    Mulai

    Rp98.900

    Non Brand PVC Pipe & Pipe Nipple
    Deskripsi:
    Standard roller covers are over 4 in. long, but can be as large as 18 in. Roller covers are tubes topped with an absorbent material that slips over the paint roller frame. They are often made of synthetic fabrics (woven or knitted), such as polyester or foam, as well as natural fibers like mohair or lamb's wool. Covers come in a range of nap sizes. The thicker the nap pile, the more paint it holds.
    atribut:
    • UNSPSC: 40142318
    • Application: Non-Potable Water; Potable Water
    • Color: Gray
    • Fitting Compatibility: Schedule 80
    • Material: PVC
    • Maximum Operating Pressure (psi): 425 (@ 73°F)
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 32
    • Nominal Pipe Size (inch): 1/2
    • Outside Diameter (inch): 21/25
    • Overall Length (inch): 10
    • Schedule: Schedule 80
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ASTM D1784; ASTM D2467; NSF 14; NSF 61
    • Thread Configuration: Threaded on Both Ends
  6. Non Brand Brass & Bronze Pipe & Pipe Nipple
    Mulai

    Rp83.900

    Non Brand Brass & Bronze Pipe & Pipe Nipple
    Deskripsi:
    Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.
    atribut:
    • Side A Gender: Male
    • Side B Gender: Male
    • Side B Thread Type: NPT
  7. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. Blue Eagle Face Shield dengan Visor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Blue Eagle Face Shield dengan Visor
    atribut:
    • Material: Polycarbonate
Daftar Harga catch clips Terbaru March 2026
Tochigiya Catch Clip BracketRp10.900
CRETORS Furnishings, Appliances & Hospitality Equipment PartsRp129.900
SANSYO Storage container with PTFE packingRp9.099.900
TRUSCO Draw Latch (Standard, Steel)Rp99.900
Non Brand PVC Pipe & Pipe NippleRp98.900
Blackvue Kamera DasborRp3.199.900
Non Brand Brass & Bronze Pipe & Pipe NippleRp83.900
Makita Gerinda TanganRp869.900
Blue Eagle Face Shield dengan VisorRp74.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)