Spesifikasi
| Color | Black/Orange |
|---|---|
| Size | XL |
| Material | PVC Leather |
| Framework | AD S+ framework |
| Maximium Load Static (kg) | 200 |
| Maximium Load Dynamic (kg) | 150 |
| Armrest Height Adjustbility (cm) | 9 |
| Armrest lowest-Highest (cm) | 63.5 - 78 |
| Armrest sideways adjustbility (cm) | 2.5 |
| Armrest to Armrest (cm) | 73 - 75.5 |
| Backrest Shoulder Width (cm) | 60.5 |
| Base | XL Aluminium five star |
| Floor to Seatbase (cm) | 49 -56 |
| Height adjustment (cm) | 7 |
| Length of Backrest (cm) | 87 |
| Maximium Height (cm) | 210 |
| Seat Depth (cm) | 54 |
| Seatbase Width incl sides (cm)`51.5 | 58 |
| Seatbase Width inner (cm) | 42 |
| Wheelbase Diametre (cm) | 76 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
1. Economically Designed for Optimal Neck Support. Researched and developed by professional teams, Anda Seat neck pillows ensure perfect alignment of the spine by contouring evenly to form a supportive cradle around the neck, giving your neck the personalized support it needs. Compared to other Anda Seat neck pillows, this one is more suitable for those who don't want their pillows to take much space.
2. Adjustable Straps.
Installed easily with the adjustable one - clip belt by wrapping it around the backrest. The straps feature excellent elasticity, enabling a tightly secured position. Just take Anda Seat lumbar pillows with you anywhere and sit with maximum comfort, such as your car, office, living room, airplane...etc.
3. Soft & Hypoallergenic Plush Cover Encased in luxurious plush polyester cover, which is hypoallergenic, extra soft, nice to touch. The cover is also easy to care, just wash and dry in any household machine. Compared to leather cover, this one feels nicer and warmer for a cool AC room.
4. Detachable Cover Its cover can be easily removed with a zipper on the back, you can take out the memory foam and let it catch some rays after used for a long time, then it would feel like brand new.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/i9P106085657-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
