Strong Tool Magnet Pickup Tool (with Magnetic Shield Ring) (Penarik Benda Besi dengan Magnet)

Sebelum PPN:
Rp309.900
Spesifikasi
MaterialMagnet: Neodymium, Grip: PVC resin, Ring: Carbon steel, Rod: Stainless steel
Magnet Dimensions (mm)14
Overall Length (mm)165-845
Attracting Force (N)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With magnetic shielding ring that does not stick to the side.


The length can be freely determined by seven-stage expansion and contraction.


Attach a safety rope to the pocket clip to prevent it from falling.


Out of reach of small hands
Feature
Comes with a magnetic force blocking ring that does not stick to the sides.

The length can be freely determined by expanding and contracting in 7 steps.

Attach a safety rope to the pocket clip to prevent it from falling.

Ulasan Produk

Tidak ada ulasan