Beli casing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Apple Iphone
    Mulai

    Rp8.899.900

  2. Panaro Case Case (With Block Urethane) (Koper Perkakas)
    Mulai

    Rp609.900

    Panaro Case Case (With Block Urethane) (Koper Perkakas)
    Deskripsi:
    Waterproof case with excellent cost performance that is both lightweight and robust! Easy-to-use waterproof case that meets the highest waterproof standard of IP67. The air pressure adjustment valve allows the case to be opened and closed without being affected by changes in air pressure. Lightweight and robust construction. The standard block urethane has a notch, so it can be easily cut out according to the base material to be stored. It conforms to the military standard "STANAG4280" established by the NATO military, and also supports the "RoHS Directive".* "STANAG4280" is not compatible with M001V to M004V.
    atribut:
    • Color: Black
    • Type: Grip type
    • Waterproof: IP67
    • Heat Resistance Temperature (°C): -10 to 80
    • Material: Main Unit; Polypropylene
  3. SHUTER Ultra Stack & Hanging Bins
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  4. Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 10
    Mulai

    Rp23.999.900

    Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 10
    atribut:
    • Processor: Snapdragon X Plus (10 Core), with LCD display
    • Graphics: Qualcomm Adreno GPU
    • Display Size (inch): 13 (Touchscreen)
    • Resolution (Pixel): 2880 x 1920 (267ppi)
    • Aspect Ratio: 3:2
    • Contrast Ratio: 12000:1
    • Dynamic Refresh Rate (Hz): up to 120
    • Memory (GB): 16 (LPDDR5x RAM)
    • Neural Processing Unit (NPU): Qualcomm Hexagon with 45 trillion operations per second
    • Software: Windows 11 Home
    • Storage (Gb): 512
  5. Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 12
    Mulai

    Rp30.999.900

    Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 12
    atribut:
    • Processor: Snapdragon® X Elite (12 Core), with OLED display
    • Graphics: Qualcomm Adreno GPU
    • Display Size (inch): 13 (Touchscreen)
    • Ports: 2 X USB-C®/ USB4
    • Battery Life: Up to 9 hours of active web usage
    • Camera and Video: Up to 4K
    • Connectivity: Wi-Fi 73 and 5G7
    • Memory (GB): 16 (LPDDR5x RAM)
    • Neural Processing Unit (NPU): Qualcomm® Hexagon™ with 45 TOPS
    • Software: Windows 11 Home
    • Storage (Gb): 512
  6. monotaro Storage Bin Plastic
    Mulai

    Rp34.900

    monotaro Storage Bin Plastic
    Deskripsi:
    Produk ini juga sering disebut dengan Part Case Plastic
    atribut:
    • Material: Polypropylene
  7. Samsung Book Cover Keyboard Tab S9
    BARU
    Mulai

    Rp2.599.900

    Samsung Book Cover Keyboard Tab S9
    Deskripsi:
    Galaxy Tab S9 Book Cover Keyboard — AI Key: Transformasi Tablet Anda Menjadi Laptop Mini yang Cerdas Dapatkan pengalaman komputasi yang lebih lengkap dan produktif dengan Galaxy Tab S9 Book Cover Keyboard — AI Key. Aksesori canggih ini mengubah tablet Anda menjadi laptop mini yang serbaguna, dilengkapi dengan fitur-fitur pintar yang akan meningkatkan produktivitas Anda.
    atribut:
    • Dimensions (WxHxD) (mm): 173.7x254.9x14.8
  8. UGREEN Sleeve Case Laptop iPad 13inch
    Mulai

    Rp209.900

    UGREEN Sleeve Case Laptop iPad 13inch
    Deskripsi:
    Waterproof and shockproof materialsHigh-quality polyurethane PU leather fabric and polyester lining effectively protect your iPad from dust, dirt, accidental scratches. The waterproof protective bag is made of water-resistant kraft paper, which obstructs water and vapor effectively. Don't worry about splashing water or rain.Prepare Your Laptop For TravelThe 13.3 Sleeve Carry Case is effortlessly portable, 13.3*9.5 inch, 153g weight and just 20mm thickness. The slim design allows for easy hand-carried. As a result, the protective cover can also be used separately to transport the documents. Slide into your travel suitcase or backpack easily and add no burden. The sleeve's professional and stylish appearance matches your laptop perfectly. An ideal companion to your laptop when on business travel.Scratchproof13.3 laptop sleeve provides the tablet with 360 ° all-around protection, effectively dispels shock when the tablet is dropped, and effectively protects the device from scratches. Compatible Devices MacBook Air 13, MacBook Pro Retina 13, Old MacBook Pro 13 with CD-Rom, Surface Book 2/1 13.5, Surface Laptop 2 2018/2017, Dell Inspiron 13/14, Dell Latitude E7470 14, HP Elitebook 830 13.3, HP Elitebook X360 1030 13.3, HP Spectre X360 13.3, HP Envy 13, HP Stream 13/14, HP Pavilion 14, Lenovo IdeaPad 710S/720S 13/14 Inch, Lenovo 720 13.3/Yoga 2 Pro/Yoga 920, Asus ZenBook/Chromebook 13.3, Acer Swift1/7 13.3, Acer Swift5/Spin7 14, R
    atribut:
    • Material: PU
    • Clouser Type: Zipper
    • Internal Size (cm): 32.5x23.5
  9. MAKINO TPK Tap Case
    78%
    Mulai

    Rp12.900

    MAKINO TPK Tap Case
    atribut:
    • Material: Polypropylene (PP)
    • Specification: Body and lid integrated case
    • Purpose of Use: For organizing and managing tools and parts.
  10. LOCTITE Threadlocker 262 (Lem Baut)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 262 (Lem Baut)
    atribut:
    • Color: Red
    • Chemical Basis / Base: Methacrylate
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  11. Samsung Galaxy
    Mulai

    Rp3.699.900

  12. SHINWA Skill Lighter III Toluene-free Type
    Mulai

    Rp989.900

    SHINWA Skill Lighter III Toluene-free Type
    Deskripsi:
    It is possible to write on oil-coated metal surfaces, and it dries quickly.It is easily erased by washing with alkali or acid.
    atribut:
    • Product Type: Ink refill
  13. UGO Safety Cut Resistant Gloves Level C (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    UGO Safety Cut Resistant Gloves Level C (Sarung Tangan)
    Deskripsi:
    Durable lightweight Level C Cut Resistant Gloves with high level of dexterity suitable for mechanical tasks that require sensitivity and precision.
    atribut:
    • Color: Grey
  14. Mesin HL Demolition Hammer Part
    Mulai

    Rp7.900

    Mesin HL Demolition Hammer Part
    atribut:
    • Compatible for: Demolition Hammer HL 65 HQ & PRO 65 SV
  15. Lion Star Jolly Box (Wadah Plastik)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp12.900

  16. TRUSCO Kotak Perkakas Protektor
    Mulai

    Rp599.900

    TRUSCO Kotak Perkakas Protektor
    Deskripsi:
    -A resin tool case with high durability and sealability, so it is optimum for storing and transporting precision machinery.-Buffer Urethane-Shoulder belt(L/XL size only)
  17. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  18. POWERTEC Load Chain G-80 (Rantai)
    Mulai

    Rp53.900

    POWERTEC Load Chain G-80 (Rantai)
    atribut:
    • Type: G80
    • Material: Alloy
    • Safety Factor: 4:1
Daftar Harga casing Terbaru October 2026
Apple IphoneRp8.899.900
Panaro Case Case (With Block Urethane) (Koper Perkakas)Rp609.900
SHUTER Ultra Stack & Hanging BinsRp32.900
Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 10Rp23.999.900
Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 12Rp30.999.900
monotaro Storage Bin PlasticRp34.900
Samsung Book Cover Keyboard Tab S9Rp2.599.900
UGREEN Sleeve Case Laptop iPad 13inchRp209.900
MAKINO TPK Tap CaseRp12.900
LOCTITE Threadlocker 262 (Lem Baut)Rp379.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait