Spesifikasi
| Material | PU |
|---|---|
| Clouser Type | Zipper |
| Internal Size (cm) | 32.5x23.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Waterproof and shockproof materials
High-quality polyurethane PU leather fabric and polyester lining effectively protect your iPad from dust, dirt, accidental scratches. The waterproof protective bag is made of water-resistant kraft paper, which obstructs water and vapor effectively. Don't worry about splashing water or rain.
Prepare Your Laptop For Travel
The 13.3 Sleeve Carry Case is effortlessly portable, 13.3*9.5 inch, 153g weight and just 20mm thickness. The slim design allows for easy hand-carried. As a result, the protective cover can also be used separately to transport the documents. Slide into your travel suitcase or backpack easily and add no burden. The sleeve's professional and stylish appearance matches your laptop perfectly. An ideal companion to your laptop when on business travel.
Scratchproof
13.3 laptop sleeve provides the tablet with 360 ° all-around protection, effectively dispels shock when the tablet is dropped, and effectively protects the device from scratches.
Compatible Devices
MacBook Air 13, MacBook Pro Retina 13, Old MacBook Pro 13 with CD-Rom, Surface Book 2/1 13.5, Surface Laptop 2 2018/2017, Dell Inspiron 13/14, Dell Latitude E7470 14, HP Elitebook 830 13.3, HP Elitebook X360 1030 13.3, HP Spectre X360 13.3, HP Envy 13, HP Stream 13/14, HP Pavilion 14, Lenovo IdeaPad 710S/720S 13/14 Inch, Lenovo 720 13.3/Yoga 2 Pro/Yoga 920, Asus ZenBook/Chromebook 13.3, Acer Swift1/7 13.3, Acer Swift5/Spin7 14, R
High-quality polyurethane PU leather fabric and polyester lining effectively protect your iPad from dust, dirt, accidental scratches. The waterproof protective bag is made of water-resistant kraft paper, which obstructs water and vapor effectively. Don't worry about splashing water or rain.
Prepare Your Laptop For Travel
The 13.3 Sleeve Carry Case is effortlessly portable, 13.3*9.5 inch, 153g weight and just 20mm thickness. The slim design allows for easy hand-carried. As a result, the protective cover can also be used separately to transport the documents. Slide into your travel suitcase or backpack easily and add no burden. The sleeve's professional and stylish appearance matches your laptop perfectly. An ideal companion to your laptop when on business travel.
Scratchproof
13.3 laptop sleeve provides the tablet with 360 ° all-around protection, effectively dispels shock when the tablet is dropped, and effectively protects the device from scratches.
Compatible Devices
MacBook Air 13, MacBook Pro Retina 13, Old MacBook Pro 13 with CD-Rom, Surface Book 2/1 13.5, Surface Laptop 2 2018/2017, Dell Inspiron 13/14, Dell Latitude E7470 14, HP Elitebook 830 13.3, HP Elitebook X360 1030 13.3, HP Spectre X360 13.3, HP Envy 13, HP Stream 13/14, HP Pavilion 14, Lenovo IdeaPad 710S/720S 13/14 Inch, Lenovo 720 13.3/Yoga 2 Pro/Yoga 920, Asus ZenBook/Chromebook 13.3, Acer Swift1/7 13.3, Acer Swift5/Spin7 14, R
Warning
Please check your device dimensions against the case internal dimensions to ensure the preferred fitFeature
Optimum ProtectionHidden Zipper
Light & Portable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
