Beli carabiner protecta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Protecta Screw Gate CarabinerDeskripsi:The screw gate is ideal in working situations where opening is occasional during the working day, as the gate can be opened by the action of pushing it onto the anchorage point, the gate can then be manually locked once the carabiner holds the weight of the device.The Rebel self retracting lifeline (SRL) line is built to last providing an economical fall protection solution without compromising performance or safety. Rebel SRL's feature a 190 kg user capacity, a robust design to ensure longevity and are available in lengths from 6m to 30m. Available in either aluminium or composite housing models, these SRL's are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Rebel is designed with the worker in mind, featuring a stackable space-maximising design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An SRL's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Manual LockingDurable and light weightCertified to EN362atribut:
- Product Type: Screw Gate Carabiner
- Overall Length (m): 2.69
- Attachment Type: None
- Connected Safety ID Equipped: No
- Gate Opening (mm): 15.5 (metric)
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
- GOSAVE Carabiner BigDeskripsi:- Screw lock- Push to open- Big open- Cold formed steel- Heat treatedatribut:
- Opening: 2.6cm
- Length: 10.5cm
- Diameter Carabiner: 1.1cm
- Min. Breaking Load: 5000lbs/23kN
- POWERTEC Karabiner Stainless Steel (Kait Pengaman)atribut:
- Material: SS 304
- Petzl Karabiner Oval Ringan OK (Karabiner Oval)Deskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- POWERTEC Karabiner Galvanis (Kait Pengaman)atribut:
- Material: Galvanized
- TSC Printer Desktop Thermal Transfer Barcode Printeratribut:
- Resolution: 8 dots/mm (203 DPI)
- Printing Method: Thermal Transfer & Direct Thermal
- Enclosure: ABS Plastic
- Interface: USB 2.0, Internal Ethernet (10/100 Mbps), RS232, USB host (for scanner or PC keyboard)
- Maximum Print Length (mm): 25.400 (1000\")
- Maximum Print Speed (mm/s): 152.4 (6\")
- Maximum Print Width (mm): 108 (4.25\")
- Memory: 128 MB Flash memory, 64 MB SDRAM
- Power: Input: AC 100-240V, 2.5A, 50-60Hz, Output: DC 24V, 2.5A, 60W
- Vessel Pneumatic and Electric Power Bit (Mata Obeng)Deskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
- TRUSCO Screw Lock Carabineratribut:
- Material: Aluminium
- Width (mm): 43
- Color: Blue
- Height (mm): 79
- Weight (g): 27
- Inside Dimension (mm): 66
- Singing Rock Karabiner Oval Baja Screw Gate (Karabiner Kunci)Deskripsi:OVAL STEEL CONNECTOR screw / K4241ZO05 Steel connector for work at heights -screw gate -Keylock -oval shape -easy manipulation -designed especially for industrial use -ideal for pulleys, tackles, ascenders or descenders -unique production numberatribut:
- Color: Zinc Plated
- Material: Steel
- Strength Major Axis (kN): 30
- Strength Minor Axis (kN): 9
- Strength Open Gate (kN): 8
- Gate Opening (d) (mm): 18
- ALPIN Climbing Carabineratribut:
- Material: 7075 aluminum
- Color: Silver
- Width (mm): 58
- Height (mm): 105
- Lock: 3 Points auto Lock
- Specification: EN12275+EN362 standard compatible product
- ENGO Eco Safety/Protection Glasses (Kacamata Pelindung)Deskripsi:ENGO Kacamata Safety ECO Clear adalah solusi praktis untuk perlindungan mata dari debu, serpihan, dan risiko ringan di area kerja.atribut:
- Material: Polycarbonate
- Ohm Electric Joyboxatribut:
- Material (Terminal): Terminal screw: Iron (trivalent chromate plating) Terminal metal fittings: Brass (nickel plating)
- Material (Seal): Polypropylene (flame retardant grade UL94HB)
- Material (Bush): NBR
- Material (main body): Nylon 66 (flame retardant grade UL94V-16)
- Type: Oil Resistance
- Material (screw part): Stainless
- Operating Ambient Temperature (°C): -25 - 80
- 3M Protecta Self Locking Carabiner with 50mm Gate AJ593atribut:
- Product Type: Double Action Autolock Karabiner with Captive Eye
- Overall Length (m): 5.61
- Attachment Type: None
- Connected Safety ID Equipped: No
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
- Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu)Deskripsi:A beautiful finish like never before! "Scrape a little, polish a lot" It conforms very well to the workpiece, preventing clogging and dulling, and producing a uniform, glossy finish. Achieves significant labor savings and efficiency! "Covering two processes from grinding to polishing" It has a wide range of processing steps, and high-quality polishing in the intermediate process between grinding and polishing allows for a more complete finish.atribut:
- Shaft Diameter (mm): phi 6
- Outer Diameter (mm): phi 15
- Particle size: #120
- Maximum Operating Speed (rpm): 20000
- Shaft Length (mm): 35
- Abrasive Material: WA
- Grinding Stone Length (mm): 25
- Purpose: Suitable for general steel materials such as mild steel and semi-mild steel. Also suitable for preventing discoloration of stainless steel and hardened steel.
- Shape: Straight type (A)
- Suitable Workpiece Material: Mild steel, semi-mild steel, stainless steel, hardened steel, etc.
- Petzl Karabiner Kunci Putar William (Karabiner Pengunci)Deskripsi:WILLIAM Lightweight asymmetrical large-capacity carabiner The lightweight WILLIAM large-capacity asymmetrical carabiner is made of aluminum. It has a pear shape that is practical for easily connecting multiple items. Its fluid interior design and Keylock system facilitate handling. The WILLIAM carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. WILLIAM can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Pear shape offers a large capacity and wide opening: - facilitates connection of multiple items - allows Munter hitch use for escape Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 27
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 8
- Gate Opening (mm): 27.0
- TOSITA Mesin Pemecah Kemiriatribut:
- Type: Engine 5.5PK
- Power (PK): Engine : 5.5
- Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Deskripsi:OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in blackatribut:
- Material: Steel
- Locking system: Screw-Lock
- Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
- Color: Gold
- Major Axis Strength (kN): 38
- Minor Axis Strength (kN): 16
- Open Gate Strength (kN): 15
- Gate Opening (mm): 22.0
Daftar Harga carabiner protecta Terbaru October 2026
| 3M Protecta Screw Gate Carabiner | Rp789.900 |
| GOSAVE Carabiner Big | Rp50.900 |
| POWERTEC Karabiner Stainless Steel (Kait Pengaman) | Rp24.900 |
| Petzl Karabiner Oval Ringan OK (Karabiner Oval) | Rp419.900 |
| POWERTEC Karabiner Galvanis (Kait Pengaman) | Rp11.900 |
| TOTAL Safety Goggles (Kacamata Safety Goggle) | Rp14.900 |
| TRUSCO Carabiner | Rp36.900 |
| NITE IZE Key Ring | Rp149.900 |
| TSC Printer Desktop Thermal Transfer Barcode Printer | Rp3.699.900 |
| Vessel Pneumatic and Electric Power Bit (Mata Obeng) | Rp72.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Protecta%20Screw%20Gate%20Carabiner/ncP107008840-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Carabiner%20Big/P102925977-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Stainless%20Steel%20(Kait%20Pengaman)/38P107570116-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Oval%20Ringan%20OK%20(Karabiner%20Oval)/ofP103084879-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Galvanis%20(Kait%20Pengaman)/11P107570037-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/TOTAL%20Safety%20Goggles%20(Kacamata%20Safety%20Goggle)/0sP104081028-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Carabiner/06P102007006-9.jpg)


/pdP102628913-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Screw%20Lock%20Carabiner/P102183700-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Singing%20Rock%20Karabiner%20Oval%20Baja%20Screw%20Gate%20(Karabiner%20Kunci)/54P103263184-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/ALPIN%20Climbing%20Carabiner/P102018309-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/ENGO%20Eco%20Safety%2FProtection%20Glasses%20(Kacamata%20Pelindung)/duP115941498-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Protecta%20Self%20Locking%20Carabiner%20with%2050mm%20Gate%20AJ593/quP107014966-1.jpg)
/9pP112169349-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Kunci%20Putar%20William%20(Karabiner%20Pengunci)/P103084912-1.jpeg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Baja%20Screw%20Lock%20Oxan%20(Kait%20Pengaman)/P103084958-1.jpeg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)