Beli car dolly di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AUTO DOLLY Car Wheel DollyDeskripsi:Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.atribut:
- UNSPSC: 25181707
- Caster Material: Polyolefin
- Color: Red
- Frame Material: Steel
- Overall Length (in): 16
- OTC Car Wheel Dolly (Alat Pemindah Roda)Deskripsi:Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.atribut:
- UNSPSC: 24101503
- Dolly Type: Easy Roller
- Lift Arms x Width (in) (in): 12
- Manufacturer Part Number: 1580
- Overall Height (inch): 27-17/100
- Overall Length (in): 9
- Overall Width (in): 44
- KEYSCO TOOLS Car Wheel DollieDeskripsi:Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.atribut:
- UNSPSC: 24101503
- Caster Diameter (in): 4
- Caster Material: Rubber
- Caster Type: (4) Swivel
- Color: Orange
- Dimensions (inch): 17-1/2x15x7-1/2
- For use with: Automobiles
- Frame Finish: Painted
- Frame Material: Steel
- Lifting Capacity (lbs): 1500
- Manufacturer Part Number: 77788
- Maximum Lifting Height (in): 7-1/2
- Number of Casters: 4
- Overall Height (in): 7-1/2
- Overall Length (in): 12
- Overall Width (in): 10
- Tire Size (in): 4
- Type: Heavy Duty
- TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly)Deskripsi:Work of transportation industry, work in the factory. Transportation work in shipping storage.atribut:
- Caster: Four Swivel
- Conformity: (Caster) TYE-75EL
- Equal Load (kg): 100
- Material (Metal): Steel (Trivalent Chromium Plating)
- Pallet Dimensions (Height) (mm): 115
- Specifications: Finished Product. Platform Dolly.
- Wheel Diameter (mm): 75
- KRISBOW Skate Loader (Alat Bantu Pindah Barang)atribut:
- Capacity (kg): 100
- TRUSCO Flat Dolly Petit Cargo (Nylon Casters)Deskripsi:45atribut:
- Material: Loading Platform:Wooden Plywood Caster Brackets:Steel Wheel:Nylon
- Uniform Load (kg): 100
- Caster Diameter (mm): 75
- Specification: Assembled Product
- Caster: Swivel Caster 4 pieces
- monotaro Trolley Flat Connected Resin Elastomer Wheels Parallel Stacking Possible (Troli Barang Dolly)atribut:
- Internal capacity: One
- Load Capacity (kg): 100
- Casters Used: Free carx4
- Mass (kg): About 2.8
- Material: Top plate: recycled PP, Casters: foil (PP) / wheels (elastomer) / metal Fittings (steel), non-slip rubber (elastomer)
- Use: For transporting various items from small items to bulky items.
- Wheel Diameter (mm): 75
- Megatube Hollow GypsumDeskripsi:Kelebihan Hollow Plafon• Memiliki kualitas prima dan fleksibel untuk digunakan sebagai bahan konstruksi.• Pemasangan yang mudah, cepat, juga praktis.• Tahan Karan & Tahan Rayap• Perawatan yang mudah serta awet ketika digunakan.• Jenis besi hollow yang baik tidak mudah mengalami korosi dengan warna yang kuat menempel.atribut:
- Length (m): 4
- OTC Car Wheel Dollie LiftingDeskripsi:Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.atribut:
- UNSPSC: 24101503
- Caster Diameter (in): 5
- Caster Material: Polypropylene
- Dimensions (inch): 25-1/2x23-3/32x9-1/2
- Frame Material: Steel
- Lifting Capacity (lbs): 1800
- Manufacturer Part Number: 1572
- Maximum Lifting Height (in): 14
- Minimum Lifting Height (in): 9
- Overall Height (in): 9-1/2
- Overall Length: 23-1/8
- Overall Width: 25-1/2
- Tire Size (in): 5
- OTC Wheel Dolly (Alat Pemindah Roda)Deskripsi:Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.atribut:
- UNSPSC: 24101503
- Maximum Lift Height (in): 5
- TRUSCO Multi-Coupling Dolly Renketsu KunDeskripsi:-There are 3 handling holes which are convenient for carrying, and the weight is 4.5kg per piece which you can cary easily.atribut:
- Equal Load: 150kg
- Color: Green
- LxWxH: 680x390x148mm
- Caster Diameter: 100mm
- Defelsko Dolly for PosiTest Adhesion TesterDeskripsi:DolliesLoading fixtures, stubs for adhesion testing.
- RHINO CART Trolley General Purpose Dolly (Troli Barang Dolly)Deskripsi:Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.atribut:
- UNSPSC: 31160000
- Assembled: Yes
- Axle Dia. (inch): 3/8
- Brake Type: No Caster Brake
- Caster Wheel Bearings: Ball Bearing
- Caster Wheel Dia. (inch): 3
- Caster Wheel Width (inch): 1
- Caster Wheel/Tread Material: Proprietary Urethane
- Caster/Wheel Configuration: (8) Inline Ball Bearing Wheels
- Center Opening Length (inch): 23
- Center Opening Width (inch): 6
- Color: Yellow
- Compatible with Product Type: Appliances, Safes, Pots, Large Rocks, Furniture
- Connectable Ends: No
- Deck Height (inch): 4-1/2
- Deck Length (inch): 18
- Deck Material: Polypropylene
- Deck Style: Open
- Deck Surface: Plastic Coated
- Deck Thickness (inch): 2
- Deck Width (inch): 5
- End Style: Raised
- Features: Travel Over Uneven Surfaces
- For Surface Type: Black Top; Brick; Carpet; Concrete; Gravel; Tile; Wood
- Frame Finish: Unfinished
- Frame Material: Steel
- Handle Type: No Handle
- Includes Reinforcing Cross Brace: Without Reinforcing Cross Brace
- Includes Tow Eye: Without Towing Eye
- Lip Height (inch): 1-1/2
- Lip Type: 2 Sided Lipped
- Load Capacity (lbs): 1500
- Maximum Deck Width (inch): 48
- Minimum Deck Length (inch): 6
- Minimum Deck Width (inch): 6
- Overall Height (inch): 5
- Overall Length (inch): 48
- Overall Width (inch): 18
- Securing Mechanism: Bungee Cord
- Weight (lbs): 10
- AME Truck Wheel Dolly (Alat Pemindah Roda)Deskripsi:Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.atribut:
- UNSPSC: 24101503
- Dolly Type: Truck Wheel
- Lift Arms x Width (inch): 28-3/4
- Manufacturer Part Number: 71300
- Maximum Lift Height (in): 4
- Maximum Weight Capacity (lbs): 300
- Overall Height (in): 2-1/2
- Overall Length (in): 24
- Overall Width (in): 31
- Product Type: Wheel Dolly
- Sub Brand: AME International
- Tilt Range (⁰): 45
- ROBERTS General Purpose Dolly (Troli Barang Dolly)Deskripsi:The deck on these dollies can be made longer or shorter to hold different sizes of loads. The length is adjusted with a spring-loaded lock pin. Steel dollies are more resistant to cracks and scratches than aluminum, plastic, or wood dollies. These dollies have a large open space in the middle of their deck that prevents debris from collecting on the deck. Also known as H-deck dollies, open-deck dollies weigh less and are easier to carry than solid-deck dollies. These dollies are sold as a pair.atribut:
- UNSPSC: 24101503
- Assembled: Yes
- Axle Dia. (inch): 3/8
- Brake Type: No Caster Brake
- Caster Wheel Bearings: Ball Bearing
- Caster Wheel Dia. (inch): 3
- Caster Wheel Type: Solid
- Caster Wheel Width (inch): 1-1/4
- Caster Wheel/Tread Material: Polyurethane
- Caster/Wheel Configuration: (4) Swivel
- Center Opening Length (inch): 12-1/2
- Center Opening Width (inch): 10-1/8
- Color: Red
- Compatible with Product Type: Carpet, Sheeting, Furniture, Appliances and Equipment
- Connectable Ends: No
- Deck Height (inch): 4-3/4
- Deck Length (inch): 33
- Deck Material: Steel
- Deck Surface: Carpeted
- Deck Thickness (inch): 5/8
- Deck Width (inch): 10-1/4
- End Style: Raised
- Features: 2. Great for easily moving rolls of carpet, sheeting, furniture, appliances and equipment.3. Use the spring-loaded lock pin to adjust the dollies.4. Non-Marring casters provide easy, free movement without damaging floors.
- For Surface Type: Carpet; Concrete; Hard Surfaces; Tile; Wood
- Frame Finish: Powder Coated
- Frame Material: Steel
- Includes Reinforcing Cross Brace: Without Reinforcing Cross Brace
- Includes Tow Eye: Without Towing Eye
- Lip Type: Flush
- Load Capacity (lbs): 1000
- Non-Marking Casters/Wheels: Yes
- Overall Height (inch): 4-3/4
- Overall Length (inch): 33
- Overall Width (inch): 10-1/4
- Securing Mechanism: No Securing Mechanism
- Weight (lbs): 14
- monotaro.id Paku Marka JalanDeskripsi:Paku marka jalan atau disebut juga mata kucing, terbuat dari bahan plastik. Fungsi cahaya kuning adalah untuk menggantikan marka.atribut:
- Size (mm): 99x99x20
- Color: Kuning
Daftar Harga car dolly Terbaru October 2026
| AUTO DOLLY Car Wheel Dolly | Rp5.899.900 |
| OTC Car Wheel Dolly (Alat Pemindah Roda) | Rp10.999.900 |
| KEYSCO TOOLS Car Wheel Dollie | Rp14.999.900 |
| TRUSCO Trolley Flat Platform Dolly (Troli Barang Dolly) | Rp279.900 |
| KRISBOW Skate Loader (Alat Bantu Pindah Barang) | Rp169.900 |
| TRUSCO Flat Dolly Petit Cargo (Nylon Casters) | Rp409.900 |
| monotaro Trolley Flat Connected Resin Elastomer Wheels Parallel Stacking Possible (Troli Barang Dolly) | Rp619.900 |
| Megatube Hollow Gypsum | Rp269.900 |
| OTC Car Wheel Dollie Lifting | Rp19.999.900 |
| ROHA Machinery Moving Skate Roller Swivel (Troli Kargo) | Rp2.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/AUTO%20DOLLY%20Car%20Wheel%20Dolly/lcP109333768-8.jpg)
/4rP109344171-1.jpg)
/KEYSCO%20TOOLS%20Car%20Wheel%20Dollie/g5P109341581-1.jpg)
/P101002055-1.jpg)
/q6P107072942-1.jpg)
/P101505916-1.jpg)
/p2P105430902-1.jpg)

/OTC%20Car%20Wheel%20Dollie%20Lifting/49P109344153-1.jpg)
/o2P105914866-1.jpg)
/38P109345116-1.jpg)


/aqP109366386-1.jpg)
/0pP105432025-1.jpg)
/d8P109333476-1.jpg)
/lpP105552781-1.jpg)
/b5P109366401-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/monotaro_id%20Paku%20Marka%20Jalan/dyP111129502-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)