ROBERTS General Purpose Dolly (Troli Barang Dolly)
#Grup produk P109366401
Spesifikasi
| UNSPSC | 24101503 |
|---|---|
| Assembled | Yes |
| Axle Dia. (inch) | 3/8 |
| Brake Type | No Caster Brake |
| Caster Wheel Bearings | Ball Bearing |
| Caster Wheel Dia. (inch) | 3 |
| Caster Wheel Type | Solid |
| Caster Wheel Width (inch) | 1-1/4 |
| Caster Wheel/Tread Material | Polyurethane |
| Caster/Wheel Configuration | (4) Swivel |
| Center Opening Length (inch) | 12-1/2 |
| Center Opening Width (inch) | 10-1/8 |
| Color | Red |
| Compatible with Product Type | Carpet, Sheeting, Furniture, Appliances and Equipment |
| Connectable Ends | No |
| Deck Height (inch) | 4-3/4 |
| Deck Length (inch) | 33 |
| Deck Material | Steel |
| Deck Surface | Carpeted |
| Deck Thickness (inch) | 5/8 |
| Deck Width (inch) | 10-1/4 |
| End Style | Raised |
| Features | 2. Great for easily moving rolls of carpet, sheeting, furniture, appliances and equipment.3. Use the spring-loaded lock pin to adjust the dollies.4. Non-Marring casters provide easy, free movement without damaging floors. |
| For Surface Type | Carpet; Concrete; Hard Surfaces; Tile; Wood |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Includes Reinforcing Cross Brace | Without Reinforcing Cross Brace |
| Includes Tow Eye | Without Towing Eye |
| Lip Type | Flush |
| Load Capacity (lbs) | 1000 |
| Non-Marking Casters/Wheels | Yes |
| Overall Height (inch) | 4-3/4 |
| Overall Length (inch) | 33 |
| Overall Width (inch) | 10-1/4 |
| Securing Mechanism | No Securing Mechanism |
| Weight (lbs) | 14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The deck on these dollies can be made longer or shorter to hold different sizes of loads. The length is adjusted with a spring-loaded lock pin. Steel dollies are more resistant to cracks and scratches than aluminum, plastic, or wood dollies. These dollies have a large open space in the middle of their deck that prevents debris from collecting on the deck. Also known as H-deck dollies, open-deck dollies weigh less and are easier to carry than solid-deck dollies. These dollies are sold as a pair.
Feature
Adjustable-Length Open-Deck Steel General Purpose Dolly Load Capacity 1 000 lb Deck Length 33 in Deck Width 10 1/4 in Deck Height 4 3/4 in Deck Material Steel Deck Surface Carpeted Center Opening Length 12 1/2 in Center Opening Width 10 1/8 in Color Red End Style Raised Frame Material Steel Lip Type Flush Securing Mechanism No Securing Mechanism Deck Thickness 5/8 in 1 PairProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/b5P109366401-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
