OTC Car Wheel Dollie Lifting

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC24101503
Caster Diameter (in)5
Caster MaterialPolypropylene
Dimensions (inch)25-1/2x23-3/32x9-1/2
Frame MaterialSteel
Lifting Capacity (lbs)1800
Manufacturer Part Number1572
Maximum Lifting Height (in)14
Minimum Lifting Height (in)9
Overall Height (in)9-1/2
Overall Length23-1/8
Overall Width25-1/2
Tire Size (in)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.
Feature
Auto Dolly Lifting Capacity 1 800 lb 25 1/2 in x 23 3/32 in x 9 1/2 in Tire Size 5 in Steel Caster Diameter 5 in Caster Material Polypropylene Maximum Lifting Height 14 in Minimum Lifting Height 9 in Overall Height 9 1/2 in Overall Length 23 1/8 in Overall Width 25 1/2 in Type - Package Quantity 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait