Beli canon printer a3 terbaru di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  2. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  3. Canon Printer Multifunction MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  4. Epson Printer Ink Tank Wi-Fi All-in-One
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  5. Epson Printer Head
    Mulai

    Rp1.399.900

  6. Canon Printer Pixma iX6870
    Mulai

    Rp4.999.900

    Canon Printer Pixma iX6870
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 24W (operating), Approx. 2.0W (standby), 0.3W (off)
    • Dimension (WxDxH): approx. 584 x 310 x 159 mm
    • Document Size: A3+, A3, A4, A5, B4, B5, LTR, LGL, LDR, 4x6 inch, 5x7 inch, 8x10 inch, 10x12 inch, Envelopes (DL, COM10), Custum size (width 55 - 329mm, length 91 - 676mm)
    • Compatible Ink Cartridges: CLI-751 (Black), CLI-751 (Cyan), CLI-751 (Magenta), CLI-751 (Yellow), PGI-750 (Pigment Black), PGI-755XXL (Pigment Black)
    • Maximum Resolution: 9600 (horizontal) x 2400 (vertical) dpi
    • Number of Ink Cartridges: 5
  7. Canon Printer Inkjet Pixma
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Canon Printer Inkjet Pixma
    Deskripsi:
    System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0
    atribut:
    • Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
  8. Epson Tinta Printer Botol
    Rating:
    98% of 100
    (24)
    Mulai

    Rp98.900

    Epson Tinta Printer Botol
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
  9. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp329.900

  10. Panasonic Scanner
    Mulai

    Rp8.299.900

    Panasonic Scanner
    Deskripsi:
    A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
  11. HP Toner Cartridge 202A untuk Printer LaserJet
    Mulai

    Rp1.599.900

    HP Toner Cartridge 202A untuk Printer LaserJet
    atribut:
    • Compatible for: HP Color LaserJet Pro M254 Printer series, HP Color LaserJet Pro MFP M280 Printer series
    • Accuracy class: 15 to 30
    • Contents: Toner cartridge; Recycling guide
    • Dimensions (WxDxH) (mm): 363x96x111 (without stand)
    • Min. Dimensions (WxDxH) (inch): 14.29x3.78x4.37
    • Non-Operating Humidity Range (%RH): 10 to 90
    • Operating Humidity Range (%RH): 10 to 80
    • Page Yield: 1300
    • Print Technology: Laser
    • Product Type: Standard Capacity Toner Cartridges
    • Storage Temperature Range (°C): -20 to 40
    • Supply Type: Cartridges
    • Technology: Laser
  12. Canon Ink Cartridge PG-40B
    Mulai

    Rp339.900

    Canon Ink Cartridge PG-40B
    atribut:
    • Color: Black
  13. Canon Printer Inkjet Multifunction PIXMA E-410
    Mulai

    Rp999.900

    Canon Printer Inkjet Multifunction PIXMA E-410
    Deskripsi:
    Printer All-In-One dengan Harga Terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)
    atribut:
    • Compatible for: (INK) PG-47, CL-57S
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10)
    • Dimensions (mm): 426x306x145
    • Power (W): 9
  14. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
Daftar Harga canon printer a3 terbaru Terbaru February 2026
HP Printer Laser JetRp1.999.900
Epson Printer Ink Tank All-in-OneRp2.599.900
Canon Printer Multifunction MG2570sRp919.900
Epson Printer Ink Tank Wi-Fi All-in-OneRp3.799.900
Epson Printer HeadRp1.399.900
Canon Printer Pixma iX6870Rp4.999.900
Canon Printer Inkjet PixmaRp729.900
Epson Tinta Printer BotolRp98.900
Canon Ink Cartridge CL-811 (Tinta Printer)Rp329.900
Panasonic ScannerRp8.299.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)