Beli camera canon mirrorless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- BOSCH Cordless Inspection CameraDeskripsi:Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mmatribut:
- Length of Camera Cable (cm): 120
- Display Size (inch): 3.5
- Display Resolution (px): 320 x 240
- Number of Led Lighting Stages: 3
- Dimensions (mm): 49x90x197
- Diameter of Camera Head: 8.5
- monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M)Deskripsi:Rearview compact cameraatribut:
- Operating Environment: -20 degrees to 80 degrees
- Wire specification: Waterproof line: 22m
- Viewing Angle: 110 degrees
- Waterproof Protection Grade: IP67
- Compatible: DC12V car / DC24V car sharing (DC12V ~ DC35V compatible)
- SNR value: 48db
- Effective Pixels: 628 x 582
- Fit: DC12V car/DC24V car common use (DC12V-DC35V correspondence)
- Illuminance (Lux): 0.1
- Lens: Angle: 170/135 degrees
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
- Sandisk Extreme ProDeskripsi:Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.atribut:
- Storage Capacity: 32 GB
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- Sandisk Ultra SDXC Memory CardDeskripsi:Take better pictures and Full HD videos with your compact to mid-range point and shoot camera or camcorder. With SanDisk Ultra UHS-I cards you’ll benefit from faster downloads and better performance to capture and store up to 64GB of high quality pictures and Full HD video. Take advantage of ultra-fast read speeds of up to 48MB/s to save time moving photos and videos from the card to your computer.
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- Aver Video ConferenceDeskripsi:Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
Daftar Harga camera canon mirrorless Terbaru October 2026
| Canon Digital Camera Compact | Rp4.499.900 |
| Canon Kamera DSLR | Rp7.799.900 |
| BOSCH Cordless Inspection Camera | Rp9.299.900 |
| monotaro 12V24V Shared Back Camera (With Waterproof Cord 22M) | Rp1.099.900 |
| Extech Kamera inspeksi bentuk kabel | Rp8.999.900 |
| Sandisk Extreme Pro | Rp959.900 |
| Kana Demo Analog Camera | Rp189.900 |
| HONEYWELL CCTV Camera (Kamera Pengawas) | Rp879.900 |
| RIDGID Micro Inspection Camera | Rp5.199.900 |
| Leica Automatic Level NA320 | Rp6.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/azP103166395-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Kana%20Demo%20Analog%20Camera/foP101573564-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20CCTV%20Camera%20(Kamera%20Pengawas)/P102093634-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)