Beli calipers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Popular Calipers (Jangka Sorong)
    Mulai

    Rp819.900

    Shinwa Rules Popular Calipers (Jangka Sorong)
    atribut:
    • Depth bar (with and without): Yes
    • Material: stainless
    • Minimum Scale: 0.05mm
  2. KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)
    Mulai

    Rp31.999.900

    KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)
    Deskripsi:
    Version:1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the movingcontact point is transmitted to the dial indicator. The measured result can be read directly.
    atribut:
    • Scale divisions (mm): 0.05
    • Carbide Spherical Point (mm): Ø 3
    • Dial Indicator (mm): Ø 66
    • Max. Contact Point Length L (mm): 169 (measurement depth)
    • Min. Bore Diameter (mm): 12
    • Index Protection: IP 65
    • Error Limit (mm): 0.05
    • Standard: Manufacturer’s standard
    • Measurement Technology: Analogue
    • Calibration: C7
    • Type of Product: External Quick Calipers
    • Measuring Range (mm) : 0 to 50
  3. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  4. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  5. Mitutoyo Kaliper Digital (Jangka Sorong Digital)
    Mulai

    Rp12.999.900

    Mitutoyo Kaliper Digital (Jangka Sorong Digital)
    Deskripsi:
    The highly versatile Mitutoyo ABSOLUTE Digimatic internal tube thickness gage is designed to accurately measure the inside diameters of tubes. This tube thickness gage is ideal for measuring other inside dimensions such as hole diameters, groove depths and thicknesses, and other hard-to-reach dimensions. The spring-loaded lever makes the thickness gage simple to use in tight spaces, and the operational buttons provide quick feature and measurement access.
  6. KROEPLIN Kaliper Digital Eksternal (Jangka Sorong Digital Luar)
    Mulai

    Rp37.999.900

    KROEPLIN Kaliper Digital Eksternal (Jangka Sorong Digital Luar)
    atribut:
    • Index Protection: IP67
    • Measuring Force (N): 0.9 - 1.6
    • Measuring Range (mm) : 0 to 30
    • Measuring contact movable (mm): 30
    • Measuring depth max. L (mm): 116
    • Numerical interval (mm): 0.001 / 0.002 / 0.005 / 0.01 / 0.02 / 0.05
    • Repeatability limit r (mm): 0.2
    • Type of measuring contact movable: HM-Ball Ø3mm
  7. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    An industry standard measuring tool
  8. Bantex Ordner Ring Mekanik Trendy F4 (Binder)
    Rating:
    97% of 100
    (18)
    Mulai

    Rp29.900

    Bantex Ordner Ring Mekanik Trendy F4 (Binder)
    Deskripsi:
    Ordner Bantex TRENDY hadir dengan style baru yang modern dalam 4 pilihan warna (hitam, biru, hijau, merah), yang semakin memudahkan dan memperluas pengelompokan berkas-berkas anda. Fitur-fitur terlengkap yang tersedia pada Bantex TRENDY akan memudahkan anda dalam aktivitas filling dan penggunaan ordner; mulai dari mekanisme pengunci Rado, mekanisme lever arch, Finger Ring, label punggung yang dapat diganti serta opsi Bantex Trendy custom dimana identitas korporat, logo atau desain anda dapat ditampilkan pada punggung ordner sesuai keinginan anda. Ordner dibuat dengan material dasar karton yang kuat dan berkualitas tinggi, memberikan jaminan keawetan dan umur pakai yang panjang.
  9. Mitutoyo Dial Caliper Gage
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.599.900

    Mitutoyo Dial Caliper Gage
    Deskripsi:
    The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
  10. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  11. Nakamura Mfg. Jangka Sorong Jarak Pusat Vernier (Jangka Sorong)
    60%
    Mulai

    Rp10.999.900

    Nakamura Mfg. Jangka Sorong Jarak Pusat Vernier (Jangka Sorong)
    Deskripsi:
    Usage:For measurement bertween holes.
    atribut:
    • Minimum Displayed Amount (mm): 0.05
    • Instrumental Error (mm): +/-0.08
    • Depth bar (with and without): Not available
    • Compatible Hole Diameter (mm): 1.9 - 16
    • Measuring Range (mm) : 17-300 Upper / lower row 9-300
    • Purpose of Use: For pitch measurement at drilling machine processing on site.
    • Vernier Dimension (mm): 50
  12. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  13. Autosol Metal Polish (Poles Logam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Autosol Metal Polish (Poles Logam)
    Deskripsi:
    Cream khusus untuk membersihkan dan mengkilapkan berbagai benda dari logam, perak, kuningan, perunggu, chrom, alumunium, nikel, dll.Benefit:-Efektif melindungi dan mencegah logam dari karat maupun korosi.-Praktis dan Tidak berbau.-Kualitas terjamin dan harga kompetitf.
  14. Summitech Professional Chemical Resistant Gloves Unsupported GT-F 09C (Sarung Tangan)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp77.900

    Summitech Professional Chemical Resistant Gloves Unsupported GT-F 09C (Sarung Tangan)
    atribut:
    • Coating Material: Nitrile
    • Cuff Style: Straight
    • Length (mm): 330
    • Liner Material: Flocklined
  15. Insize Vernier Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
  16. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
Daftar Harga calipers Terbaru October 2026
Shinwa Rules Popular Calipers (Jangka Sorong)Rp819.900
KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)Rp31.999.900
monotaro Digital Caliper (Jangka Sorong)Rp559.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Kaliper Digital (Jangka Sorong Digital)Rp12.999.900
KROEPLIN Kaliper Digital Eksternal (Jangka Sorong Digital Luar)Rp37.999.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp999.900
Bantex Ordner Ring Mekanik Trendy F4 (Binder)Rp29.900
Mitutoyo Dial Caliper GageRp9.599.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)