KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Scale divisions (mm)0.05
Carbide Spherical Point (mm)Ø 3
Dial Indicator (mm)Ø 66
Max. Contact Point Length L (mm)169 (measurement depth)
Min. Bore Diameter (mm)12
Index ProtectionIP 65
Error Limit (mm)0.05
StandardManufacturer’s standard
Measurement TechnologyAnalogue
CalibrationC7
Type of ProductExternal Quick Calipers
Measuring Range (mm) 0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving
contact point is transmitted to the dial indicator. The measured result can be read directly.
Feature
Function:
IP65: Protected against jets of water from all directions and protected against penetration by
dust (dust-tight), also completely protected against touching.
Calibration: C7
IP Index of Protection: IP 65
Scale divisions: 0.05 mm
Error limit: 0.05 mm
Carbide spherical point ⌀: 3 mm
minimum bore ⌀: 12 mm
maximum contact point length L (measurement depth): 169 mm
Dial indicator ⌀: 66 mm

Ulasan Produk

Tidak ada ulasan