Beli cage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stainless Steel Basket with Trolley Ground
    Mulai

    Rp35.999.900

    AS ONE Stainless Steel Basket with Trolley Ground
    atribut:
    • Caster Diameter (mm): 150
    • Load Tolerance Shelf (kg): 100
    • Material: Outer Frame/Middle Shelf/SUS304
    • Type: grounded
    • Load Tolerance (kg): 500
  2. INA Axial Needle Roller and Cage Assembly AXK Type (Laher Bambu)
    Mulai

    Rp28.900

    INA Axial Needle Roller and Cage Assembly AXK Type (Laher Bambu)
    Deskripsi:
    Axial needle roller and cage assemblies, single direction, to DIN 5405-2
  3. Non Brand Roll Cage Type A (Troli Pagar Besi)
    Mulai

    Rp2.899.900

    Non Brand Roll Cage Type A (Troli Pagar Besi)
    atribut:
    • Outer Dimensions (cm): 70x57x145
  4. Non Brand Trolley Goods Transport (Troli Pagar Besi)
    Mulai

    Rp4.999.900

    Non Brand Trolley Goods Transport (Troli Pagar Besi)
    atribut:
    • Dimensions (LxWxH) (mm): 810x600x1600
    • Frame (mm): Ø25
    • Base (mm): 30x30
    • Behel (mm): Ø8
    • Mesh (mm): Ø4
    • Plat (mm): 3 (Bracket CKD)
    • Finishing: Zinc Plating
    • Green PU Wheel (inch): 3 (2 ON + 2 Brake ON)
  5. TRUSCO Hightener Cover (Penutup Palet Heightener)
    Mulai

    Rp3.099.900

    TRUSCO Hightener Cover (Penutup Palet Heightener)
    Deskripsi:
    -Since it is a translucent material with threads, it is possible to identify the commodity inside.-To protect roll cage luggage inside the car.-Side-open one side part with both side ropes.-Color is translucent with threads.
    atribut:
    • Material: Ester Nets + PVC Film
  6. TRUSCO Hightener (Troli Pagar Besi)
    Mulai

    Rp9.299.900

    TRUSCO Hightener (Troli Pagar Besi)
    atribut:
    • Height (mm): 253
    • Color: green
    • Equal Load (kg): 500
    • Caster Diameter (mm): 150
    • Number of shelves that can be attached: 3
  7. Prestar Trolley NF (Troli Barang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.899.900

    Prestar Trolley NF (Troli Barang)
    atribut:
    • Maximum Load Capacity (kg): 300
  8. DAWSON Pallet Mesh
    Mulai

    Rp1.199.900

    DAWSON Pallet Mesh
    atribut:
    • Pitch (mm): 50x50
    • Stackbility: 4
  9. POWERPACK Stretch Film Dispenser
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  10. SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)
    Mulai

    Rp52.900

    SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)
    Deskripsi:
    Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.
    atribut:
    • Bearing Material: Bearing steel
    • Bearing Part: Needle roller and cage assembly
    • Cage: Sheet steel
    • Coating: Without
    • Roller Grade: G2
  11. Dalton Medium Heavy Duty Pallet Mesh (Troli Pagar Besi)
    Mulai

    Rp1.599.900

    Dalton Medium Heavy Duty Pallet Mesh (Troli Pagar Besi)
    Deskripsi:
    - Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.
    atribut:
    • Stackability (Layers): 4
    • Pitch (mm): 50
    • External Diameter of Bearing Fixing Discs: 100/44
    • Wire Diameter (mm): 5.6
  12. AVON Standard Stretch Wrap Dispenser Plastic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    AVON Standard Stretch Wrap Dispenser Plastic
    Deskripsi:
    Adjustable Dispenser Strong, lightweight aluminium base and core cover. Can be adjusted from 12Inch to 20Inch with a foam grip handle. Capacities: stretch wrap width 12Inch to 20Inch. Core sizes: 11/2Inch, 2Inch and 3Inch. Mini Dispenser For use with 100mm x 150m stretch wrap rolls. Adjustable Standard Dispenser For 400/50mm stretch wrap on 38/50/75mm Core. Weight 1.45kg.
    atribut:
    • Type: Stretch Dispenser
  13. Nakao Aluminum Cage Cart
    Mulai

    Rp33.999.900

    Nakao Aluminum Cage Cart
    atribut:
    • Caster Diameter (mm): 150
    • Withstand Load (kg): 500
    • Material: Aluminium (anodic oxide surface processing)
  14. TRUSCO Hightener Plastic Bag (Troli Pagar Besi)
    69%
    Mulai

    Rp309.900

    TRUSCO Hightener Plastic Bag (Troli Pagar Besi)
    Deskripsi:
    -Please use it as a simple cover for plastic bag material.-To protect roll cage luggage inside the car.
    atribut:
    • Applicable Size: For 1100x800x1700mm
  15. Prestar Trolley Hand Truck Double Handle 2 Shelf NB Type (Troli Barang Tingkat)
    Mulai

    Rp1.499.900

    Prestar Trolley Hand Truck Double Handle 2 Shelf NB Type (Troli Barang Tingkat)
    atribut:
    • Maximum Load Capacity (kg): 150
    • Wheel Size (inch): 4
  16. Sumo Pallet Mesh
    Mulai

    Rp1.899.900

    Sumo Pallet Mesh
    atribut:
    • Stackability (layer): 4
    • Legs Height (mm): 100
    • Wire Diameter (mm): 6
  17. SKF AS Thin Universal Washer (Ring Laher)
    Mulai

    Rp289.900

    SKF AS Thin Universal Washer (Ring Laher)
    Deskripsi:
    Thin universal washers for needle roller thrust bearings are supplied as separate components. They are made of spring steel and hardened, and both faces of the washers are polished and can be used as raceways. The washers can provide cost-effective solutions, if the adjacent machine components are not hardened, but have adequate stiffness, and the requirements to run-out are moderate. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.
    atribut:
    • Bearing Part: Thin universal washer
    • Bore Diameter (mm): 120
    • Bore Diameter Thin Universal Washer AS Series (d) (mm): 120
    • Coating: Without
    • Height (mm): 1
    • Material: Spring steel
    • Outside Diameter (mm): 155
    • Outside Diameter Thin Universal Washer AS Series (D) (mm): 155
    • Thickness Thin Universal Washer AS Series (B) (mm): 1
    • UNSPSC: 31171512
  18. TRUSCO Polyurethane Cushion Seal
    45%
    Mulai

    Rp56.900

    TRUSCO Polyurethane Cushion Seal
    Deskripsi:
    -Non-yellowing polyurethane rich in elasticity and shock absorbency is used.-High durability and anti-vibration force.-Seal type easy to stick. -Cushion for doorstop, scratch prevention.-Anti-slip for OA equipment and rubber feet use.
Daftar Harga cage Terbaru October 2026
AS ONE Stainless Steel Basket with Trolley GroundRp35.999.900
INA Axial Needle Roller and Cage Assembly AXK Type (Laher Bambu)Rp28.900
Non Brand Roll Cage Type A (Troli Pagar Besi)Rp2.899.900
Non Brand Trolley Goods Transport (Troli Pagar Besi)Rp4.999.900
TRUSCO Hightener Cover (Penutup Palet Heightener)Rp3.099.900
TRUSCO Hightener (Troli Pagar Besi)Rp9.299.900
Prestar Trolley NF (Troli Barang)Rp2.899.900
DAWSON Pallet MeshRp1.199.900
POWERPACK Stretch Film DispenserRp339.900
SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)Rp52.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait