SKF AS Thin Universal Washer (Ring Laher)

Sebelum PPN:
Rp289.900
Spesifikasi
Bearing PartThin universal washer
Bore Diameter (mm)120
Bore Diameter Thin Universal Washer AS Series (d) (mm)120
CoatingWithout
Height (mm)1
MaterialSpring steel
Outside Diameter (mm)155
Outside Diameter Thin Universal Washer AS Series (D) (mm)155
Thickness Thin Universal Washer AS Series (B) (mm)1
UNSPSC31171512

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin universal washers for needle roller thrust bearings are supplied as separate components. They are made of spring steel and hardened, and both faces of the washers are polished and can be used as raceways. The washers can provide cost-effective solutions, if the adjacent machine components are not hardened, but have adequate stiffness, and the requirements to run-out are moderate. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Enable full interchangeability of washers; Require minimal axial space; Provide cost-effective solutions

Ulasan Produk

Tidak ada ulasan

Halaman Terkait