Beli cables di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PEPPERL+FUCHS Inductive Analog Sensoratribut:
- Output Type: Analog current output
- Installation: flush
- Output Polarity: DC
- Measurement Range (mm): 1 to 5
- Operating Voltage (V): 10 to 30
- Repeat Accuracy (µm): 0 to 20
- No. Load Supply Current (mA): ≤ 12
- Output Type (mA): 0 to 20
- CAROL Coaxial Cable (Kabel Antena)Deskripsi:RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- Yokogawa Electric pH Meter Personal (Pengukur pH)atribut:
- Sensor Cable Length (m): 0.75
- HANYOUNG NUX Limit Switchatribut:
- Operation Speed (ms): 0.1 - 1
- Opening and Closing Frequency (times/minute): Mechanical: 120; Electrical: 20
- Insulation Resistance (MΩ): 100 or more (500V d.c.)
- Vibration: 10 - 55Hz double amplitude width 1.5mm
- Contact Resistance (miliΩ): Max. 100 (initial)
- Life (time): Mechanical: More than 1 million; Electrical: More than 300000
- Model : Variable roller
- Shock (m/s): Mechanical: 1000 or more (100G or more); Malfunction: 300 or more (30G or more)
- BELDEN Coaxial Cable (Kabel Antena)Deskripsi:RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shieldatribut:
- Overall Length (m): 1
- SEIWA Coaxial Cable (Kabel Antena Koaksial)atribut:
- Insulation Resistance (MΩ/km): 1000 or more
- Voltage Resistance (V): AC1000 (1 min)
- MONOPRICE Coaxial CableDeskripsi:RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- Cable Fire Rating: General
- Coaxial Cable Type: RG-6/UL
- Conductor Finish: Copper-Clad
- Conductor Gauge (AWG): 18 AWG
- Conductor Material: Steel
- End 1 Connection Type: F-Type Male
- End 1 Number of Connections: 1
- End 2 Connection Type: F-Type Male
- End 2 Number of Connections: 1
- Fire Rating: Commercial
- Insulation Material: PE
- Jacket Material: PVC
- Maximum Impedance (ohm): 75
- NEC Article and Type: Not Rated
- Shielded: Shielded
- Shielding material: Aluminium-Mylar
- Total Number of Cables: 1
- Non Brand Corner GuardDeskripsi:Untuk melindungi kendaraan dari bagian sudut tembok atau di area parkir yang tertutup.atribut:
- Material: Rubber
- Dimensions (cm): 100x9x9
- Color: Black-Yellow
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- TEST PRODUCTS INTL. Instrumentation Patch Cordsatribut:
- UNSPSC: 31160000
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- PEPPERL+FUCHS Thru-Beam SensorDeskripsi:Thru-beam sensor, M18 threaded housing design, plastic housing, front optical face, 20 m detection range, red light, dark on, AC/DC version, NPN-FET output, fixed cable
- RS PRO Coaxial CableDeskripsi:What is a Coaxial Cable?A coaxial cable is a specific type of cable that is made up from copper combined with other metal shield materials and components to block signal interference. They include one physical channel to carry the surrounding signal, usually accompanied with a layer of insulation. RS Pro RG174 Coaxial CableThe RG174A/U Coaxial Cables are traditionally used for interconnecting telecoms industry equipment and data. This interconnection is useful for facilitating the transmission of radio frequency signals.Typical Applications• Wi-Fi pigtails• Power management• Communications and networkingHow do Coaxial Cables work?Coaxial cables work through having concentric layers of electrical conductors and insulating material. The way that they are constructed is what ensures that a signal is enclosed within the cable and prevents any electrical noise from interfering with the signal.atribut:
- Attenuation (dB): 220 /100m @ 3GHz, 42 /100m @ 200MHz, 60 /100m @ 400MHz
- Characteristic Impedance (ohm): 50
- Coaxial Type: RG174A/U
- Conductor Strand Type: Stranded
- Connector A: Unterminated
- Connector B: Unterminated
- Length (m): 20
- Outer Diameter (mm): 2.79
- Reel Length (m): 20
- Sheath Color: Black
- Terminated/Unterminated: Unterminated
- BELDEN Kabel RG8atribut:
- Length (m): 305
- Impedance (ohm): 50
- Color: Black
- Dimensions (cm): 46x46x38
- BELDEN Coaxial Cableatribut:
- No. of Conductors: 1
- Shield 1: Aluminium Foil
- Jacket: PVC
Daftar Harga cables Terbaru October 2026
| PEPPERL+FUCHS Inductive Analog Sensor | Rp7.599.900 |
| CAROL Coaxial Cable (Kabel Antena) | Rp4.599.900 |
| PEPPERL+FUCHS Inductive Sensor | Rp1.599.900 |
| Yokogawa Electric pH Meter Personal (Pengukur pH) | Rp26.999.900 |
| LS Cable LS Coaxial Cable | Rp589.900 |
| HANYOUNG NUX Limit Switch | Rp139.900 |
| BELDEN Coaxial Cable (Kabel Antena) | Rp169.900 |
| SEIWA Coaxial Cable (Kabel Antena Koaksial) | Rp319.900 |
| MONOPRICE Coaxial Cable | Rp97.900 |
| Non Brand Corner Guard | Rp70.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/gvP109715607-10.jpg)

/23P103488075-1.jpg)


/j9P105064693-1.jpg)
/jtP105403713-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/Non%20Brand%20Corner%20Guard/rmP104821994-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/Dahua%20Coaxial%20Cable/a1P111687361-1.jpg)
/h1P103242613-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)