Beli cable reel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GROTE Vehicle Work Light
    Mulai

    Rp609.900

    GROTE Vehicle Work Light
    Deskripsi:
    Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
  2. TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)
    Mulai

    Rp2.999.900

    TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)
    atribut:
    • Dimensions (Height H x Width W x Depth D) (mm): 289 x 242 x 282
    • Fluid: Compressed Air
    • Hose Length (m): 1 (Primary Side)
    • Material (Hose): PVC-Based Elastomer
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Limits: Over 10 over 60 degC
    • Using Coupler: (Coupler Plug) Nut Type Plug 1/4
    • Weight (g): 4300
    • Body Material: Steel
  3. FLUKE Cable Reel
    Mulai

    Rp3.599.900

  4. JEFCOM (DENSAN) F Cable Reel
    Mulai

    Rp1.499.900

    JEFCOM (DENSAN) F Cable Reel
    Deskripsi:
    VA reel with F-cable storage function 360° free to pull out from anywhere
    atribut:
    • Height (mm): 193
    • Diameter (mm): 480
  5. HATAYA Reel
    Mulai

    Rp1.099.900

  6. TRUSCO General Use Code Reel
    63%
    Mulai

    Rp939.900

    TRUSCO General Use Code Reel
    Deskripsi:
    With dustproof shutter. The entire take-up drum is made of iron and has a tough structure with high cost performance. Uses a soft cable that is difficult to wind even in winter.
    atribut:
    • Type: Single phase 100V
    • Rated Current (A): 5
    • Cable Length (m): 30
    • Limit Current (A): 15
    • Cable Specification, Number of Cores: 2
    • Allowable Current (A): 22 (electric wire)
    • Rating of Outlet: 2P, 15A, 125V
    • Number of Outlets: 4
    • Outlet Type: Two poles
    • Cable Size (mm²): 2
  7. HATAYA Reel
    Mulai

    Rp949.900

    HATAYA Reel
    atribut:
    • Weight (kg): 2.2
    • Body Dimensions (Width x Depth x Height) (mm): 230x181x324
    • Storage Amount: Outer diameter phi10/45m limit mass 4.0kg
  8. brennenstuhl Garant Cable Reel
    Mulai

    Rp5.599.900

    brennenstuhl Garant Cable Reel
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.With safety cut-out.In colourful display-packaging.
    atribut:
    • Cable Designation: H05VV-F 3G1,5
    • Cable Length (m): 50
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 35.5x19.3x28.3
    • Reel diameter (mm): 290
  9. SANWA SUPPLY Cable Reel
    Mulai

    Rp5.399.900

    SANWA SUPPLY Cable Reel
    Deskripsi:
    You can wind up optical cables, LAN cables, and coaxial cables. With a cable reel with a large diameter of 380 mm, a 6 mm diameter cable can be wound up to 300 m. After winding the cable, there is a lock function that can fix the drum so that it does not rotate. It is a specification to process the connector after passing the cable through the hole in the center of the drum.
    atribut:
    • Color: Black
    • Material (Main Unit): PC, PE
    • Mass (g): 4000
    • Dimensions, Width WxDepth DxHeight H (mm): 380x341x488
    • Drum Diameter (mm): 380
  10. brennenstuhl Garant IP44 Cable Reel (Kabel Roll)
    Mulai

    Rp3.099.900

    brennenstuhl Garant IP44 Cable Reel (Kabel Roll)
    Deskripsi:
    Reel body made of special plastic with reinforced ribbed structure.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.The BREMAXX®-cable is extremely sturdy, applicable down to -35 °C, oil- and UV-resistant and highly abrasion-resistant.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Designation: AT-N05V3V3-F 3G1,5
    • Cable Quality: BREMAXX
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 3,00
    • Degree of Protection (IP): IP44
    • Area of use: outdoor
  11. KAISER Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp379.900

    KAISER Stop Kontak Kabel Roll (Cable Reel)
    atribut:
    • Color: Assorted Color
    • Voltage (V): 220 (AC)
  12. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    41%
    Mulai

    Rp269.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  13. brennenstuhl Garant Cable Reel
    Mulai

    Rp6.199.900

    brennenstuhl Garant Cable Reel
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Designation: H05VV-F 3G2,5
    • Cable Length (m): 40
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 36x19x27.5
    • Reel diameter (mm): 290
  14. RIDGID Thread Cutting Oil (Oli Senai Pipa)
    Mulai

    Rp709.900

    RIDGID Thread Cutting Oil (Oli Senai Pipa)
    Deskripsi:
    RIDGID thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available.
  15. Makita Rotary & Random Orbital Disc Sander
    Mulai

    Rp5.199.900

    Makita Rotary & Random Orbital Disc Sander
    Deskripsi:
    These cordless disc sanders run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools. Cordless disc sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
  16. brennenstuhl Garant IP44 Cable Reel for Site & Professional (Kabel Roll)
    Mulai

    Rp3.599.900

    brennenstuhl Garant IP44 Cable Reel for Site & Professional (Kabel Roll)
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.Category 2 (K2) equipment: Use for rough operation with high mechanical, physical and chemical effects.RN cable is approved to exacting site standards as per VDE 0100 part 704.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Quality: Rubber-Neoprene
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 3,00
    • Degree of Protection (IP): IP44
    • Area of use: outdoor
  17. brennenstuhl Automatic Cable Reel IP20 (Kabel Roll)
    Mulai

    Rp2.799.900

    brennenstuhl Automatic Cable Reel IP20 (Kabel Roll)
    Deskripsi:
    For fitting on walls and ceilings.Slewable up to 180°.Robust plastic housing.With safety cut-out.Socket with increased touch protection.In colourful display-packaging.
    atribut:
    • Cable Designation: H05VV-F 3G1,5
    • Cable Length (m): 9
    • Cable Quality: Rubber-Neoprene
    • Usage: Outdoor
    • Housing Material: Plastic
    • Degree of Protection (IP): IP20
    • Additional Cable Length (m): 2
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 28x10x21
Daftar Harga cable reel Terbaru November 2026
GROTE Vehicle Work LightRp609.900
TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)Rp2.999.900
FLUKE Cable ReelRp3.599.900
JEFCOM (DENSAN) F Cable ReelRp1.499.900
KRISBOW Power Socket Cable Roll (Stop Kontak Kabel Roll)Rp229.900
HATAYA ReelRp1.099.900
TRUSCO General Use Code ReelRp939.900
HATAYA ReelRp949.900
brennenstuhl Garant Cable ReelRp5.599.900
SANWA SUPPLY Cable ReelRp5.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)