SANWA SUPPLY Cable Reel

Sebelum PPN:
Rp5.399.900
Spesifikasi
ColorBlack
Material (Main Unit)PC, PE
Mass (g)4000
Dimensions, Width WxDepth DxHeight H (mm)380x341x488
Drum Diameter (mm)380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can wind up optical cables, LAN cables, and coaxial cables.
With a cable reel with a large diameter of 380 mm, a 6 mm diameter cable can be wound up to 300 m.
After winding the cable, there is a lock function that can fix the drum so that it does not rotate.
It is a specification to process the connector after passing the cable through the hole in the center of the drum.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait