TRUSCO General Use Code Reel

Kondisi Barang:
Sebelum PPN:
Rp939.900
Spesifikasi
TypeSingle phase 100V
Rated Current (A)5
Cable Length (m)30
Limit Current (A)15
Cable Specification, Number of Cores2
Allowable Current (A)22 (electric wire)
Rating of Outlet2P, 15A, 125V
Number of Outlets4
Outlet TypeTwo poles
Cable Size (mm²)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With dustproof shutter.


The entire take-up drum is made of iron and has a tough structure with high cost performance.


Uses a soft cable that is difficult to wind even in winter.
Feature
The entire take-up drum is made of iron and is a high cost performance model with a tough structure.

We have adopted a soft cable that does not easily wind up even in winter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait