Beli cable protector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Pelindung Kabel
    Mulai

    Rp309.900

    Non Brand Pelindung Kabel
    atribut:
    • Color: Hitam-Yellow
    • Application For: Indoor or Outdoor
  2. ELECTRIDUCT Lay-In Cable Ramp
    Mulai

    Rp1.899.900

    ELECTRIDUCT Lay-In Cable Ramp
    Deskripsi:
    These cable ramps have two channels, so they're ideal for separating different types of cable and hose lines. They have a hinged cover that allows cable and hose to be laid in while keeping them fully enclosed. These ramps protect cable and hose from incidental damage from foot or vehicle traffic, and they prevent tripping hazards in indoor and outdoor applications. These ramps have a modular construction and may be interlocked for a customized length.
    atribut:
    • UNSPSC: 31160000
    • Channel Height (inch): 1 1/4
    • Channel Width (inch): 1 1/4
    • Color: Black/Yellow
    • Component: Cable Protector
    • Connection Style: T Shaped
    • Height (inch): 1 7/8
    • Length (inch): 40
    • Load Capacity (lbs): 12000 (per axle)
    • Material: Rubber
    • Max. Cable Diameter (inch): 1 1/5
    • Number of Channels: 2
    • Style: Hinged
    • Width (inch): 10
  3. monotaro.id Pelindung Kabel Dalam dan Luar Ruangan
    Mulai

    Rp179.900

    monotaro.id Pelindung Kabel Dalam dan Luar Ruangan
    atribut:
    • Material: Rubber di bagian Hitam dan plastik di bagian kuning
  4. TRUSCO Wiring Duct
    Mulai

    Rp129.900

    TRUSCO Wiring Duct
    Deskripsi:
    > Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.
    atribut:
    • Material: Vinyl chloride (PVC)
    • Length (m): 1
  5. Daiken Kasei Kogyo Cable Protector
    Mulai

    Rp259.900

    Daiken Kasei Kogyo Cable Protector
    atribut:
    • Material: Soft polyvinyl chloride (PVC)
    • Width (mm): 50
    • Adaptive Cable Diameter (mm): 10
    • Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
  6. Checkers Cable Protector
    Mulai

    Rp2.299.900

    Checkers Cable Protector
    Deskripsi:
    -Protects cables from pedestrians and workers.-Used to prevent falling by cables.-For protection of cable, etc in outdoor work.-For protecting indoor and outdoor wiring such as factories.
  7. Legrand Over Floor Trunking
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.699.900

  8. Checkers Cable Protector
    Mulai

    Rp8.199.900

    Checkers Cable Protector
    atribut:
    • Finish Material: Weather resistant polyurethane
  9. Checkers Cable Protector Fast Lane
    Mulai

    Rp6.199.900

    Checkers Cable Protector Fast Lane
    atribut:
    • Applicable Cable: Outer Ø 25.4mm or less
    • Thickness (mm): 38.1
    • Finish Material: Weather resistant polyurethane
    • Load Capacity (kg): 477(only one tire wheel)
    • W x L (mm x m): 273x0.91
  10. Legrand DLPlus Mini-Trunking
    31%
    Mulai

    Rp1.499.900

    Legrand DLPlus Mini-Trunking
    atribut:
    • Color: White
    • Surface Protection: Untreated
    • Antimicrobial Treatment: No
    • Material: Plastic
    • RAL Number: 9003
  11. TRUSCO Soft Cable Protector
    Mulai

    Rp179.900

    TRUSCO Soft Cable Protector
    atribut:
    • Finish Material: Soft Polyvinyl Chloride (PVC)
  12. Daiken Kasei Kogyo Cable Protector, 20mm Cable
    Mulai

    Rp6.399.900

    Daiken Kasei Kogyo Cable Protector, 20mm Cable
    atribut:
    • Width (mm): 100
    • Thickness (mm): 28
    • Weight (kg): 16.1
    • Length (m): 10
    • Compatible Cable (mm): 20
  13. NISO Kabel Duct Curva
    Mulai

    Rp19.900

    NISO Kabel Duct Curva
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  14. TONATA Cable Ramp
    Mulai

    Rp219.900

    TONATA Cable Ramp
    Deskripsi:
    Polisi Tidur Pelindung Kabel / Cable Ramp 1 LinePolisi tidur pelindung kabel untuk 1 jalur. Dapat disambung lebih panjang dan tahan lama di indoor ataupun di outdoor.
    atribut:
    • Material: Rubber and Hard Plastic
    • Open/Close: Yes
    • Can Be Connected: Yes
  15. D-LINE Light-Duty Pedestrian Cable Cover
    Mulai

    Rp509.900

    D-LINE Light-Duty Pedestrian Cable Cover
    Deskripsi:
    PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through. Cable floor covers protect power cords and electrical cable from damage due to pedestrian traffic and help prevent tripping hazards in offices, hospitals, educational facilities, and hospitality establishments.
    atribut:
    • UNSPSC: 24141510
    • Material: PVC
    • Number of Channels: 1
  16. Daiken Cable Protector
    Mulai

    Rp3.299.900

    Daiken Cable Protector
    Deskripsi:
    -Made of Impact resistant elastic special compound resin which is strong against impact, securely protects the cable placed inside.-Excellent weather resistance and suitable for outdoor use. -For protection of cable, etc in outdoor work.-For protecting indoor and outdoor wiring such as factories.
    atribut:
    • Material: Soft Polyvinyl Chloride (PVC)
    • Adaptation Cable Diameter (mm): 20
    • Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
    • Thickness (mm): 28
    • W x L (mm x m): 100mmx5m
  17. monotaro Pvc Protector (Cable Tray)
    Mulai

    Rp58.900

    monotaro Pvc Protector (Cable Tray)
    Deskripsi:
    Produk ini juga sering disebut dengan Cable Tray
    atribut:
    • Overall Length (mm): 1000
    • Material: PVC
    • Color: gray
  18. Daiken Cable Protector
    Mulai

    Rp5.199.900

    Daiken Cable Protector
    atribut:
    • Adaptation Cable Diameter (mm): 30
    • Thickness (mm): 40
    • Finishing Material: Soft Polyvinyl Chloride (PVC)
  19. YELLOW JACKET Lay-In Cable Ramp
    Mulai

    Rp9.999.900

    YELLOW JACKET Lay-In Cable Ramp
    Deskripsi:
    These cable ramps have three channels, so they're ideal for separating different types of cable and hose lines. They have a hinged cover that allows cable and hose to be laid in while keeping them fully enclosed. These ramps protect cable and hose from incidental damage from foot or vehicle traffic, and they prevent tripping hazards in indoor and outdoor applications. These ramps have a modular construction and may be interlocked for a customized length.
    atribut:
    • UNSPSC: 24141510
    • Channel Height (inch): 2 1/8
    • Channel Width (inch): 2 1/8
    • Color: Black/Yellow
    • Component: Cable Ramp-Straight Section
    • Connection Style: Dog Bone
    • Height (inch): 2 7/8
    • Length (inch): 36
    • Load Capacity (lbs): 28420 (per axle)
    • Material: Polyurethane
    • Max. Cable Diameter (inch): 2 1/8
    • Number of Channels: 3
    • Style: Hinged
    • Width (inch): 18 1/2
Daftar Harga cable protector Terbaru March 2026
Non Brand Pelindung KabelRp309.900
ELECTRIDUCT Lay-In Cable RampRp1.899.900
monotaro.id Pelindung Kabel Dalam dan Luar RuanganRp179.900
TRUSCO Wiring DuctRp129.900
Daiken Kasei Kogyo Cable ProtectorRp259.900
Checkers Cable ProtectorRp2.299.900
Legrand Over Floor TrunkingRp3.699.900
Checkers Cable ProtectorRp8.199.900
Checkers Cable Protector Fast LaneRp6.199.900
Legrand DLPlus Mini-TrunkingRp1.499.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)