Checkers Cable Protector Light-Duty Pedestrian (Pelindung Kabel)

Sebelum PPN:
Rp1.299.900 - Rp2.899.900
Spesifikasi
UNSPSC24141510
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible rubber cable floor covers withstand both pedestrian and light vehicle traffic from dollies and carts. The bottom can be slit for lay-over installations, or wire and cords can be pulled through. Cable floor covers protect power cords and electrical cable from damage and help prevent tripping hazards in offices, hospitals, educational facilities, and hospitality establishments.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Protector Number of Channels 2 Cable Protector Channel Height 3/4 in Channel Width 7/8 in Width 5 3/4 in Cable Protector Height 1 1/8 in Load Capacity 440 lb/Axle Connection Style Linkable Pins Length 60 in Color Black Material Rubber Max Cable Dia 3/4 in ADA Compliant No Includes Can be split supplied unslit. Texture Smooth

Ulasan Produk

Tidak ada ulasan

Halaman Terkait