D-LINE Cable Protector Light-Duty Pedestrian (Pelindung Kabel)

Sebelum PPN:
Rp609.900 - Rp3.899.900
Spesifikasi
UNSPSC24141510
MaterialPVC
Number of Channels1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through. Cable floor covers protect power cords and electrical cable from damage due to pedestrian traffic and help prevent tripping hazards in offices, hospitals, educational facilities, and hospitality establishments.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Protector Number of Channels 1 Cable Protector Channel Height 5/16 in Channel Width 5/8 in Width 2 3/8 in Cable Protector Height 1/2 in Length 72 in Color Gray Material PVC Max Cable Dia 5/16 in ADA Compliant No Texture Smooth

Ulasan Produk

Tidak ada ulasan