Checkers Cable Protector Fast Lane (Pelindung Kabel)

Sebelum PPN:
Rp5.499.900
Spesifikasi
Applicable CableOuter Ø 25.4mm or less
Thickness (mm)38.1
Finish MaterialWeather resistant polyurethane
Load Capacity (kg)477(only one tire wheel)
W x L (mm x m)273x0.91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Protects hoses with an outer diameter of up to 25.4mm.
- Can be easily connected with the patented L-connector.
- Uses materials to protect cables from ultraviolet rays.
- Patented five lines on the surface act as tread.
- Since its assembling method is modular type, it is lightweight, and easy to carry, mount, attach/detach and store.
Use

- For protection of cable, etc in outdoor work.
- For protecting indoor and outdoor wiring such as factories.
- For protection of power, acoustic and communication cable at exhibition venues and event venues.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait