THOMAS BETTS Cable Duct (Kabel Duct)

Sebelum PPN:
Rp499.900 - Rp2.099.900
Spesifikasi
UNSPSC39121207
Length (inch)72
MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wiring ducts screw-mount onto flat surfaces to provide a more secure, stable installation than adhesive-backed wiring ducts. They use separate, removable covers that snap on to seal the conductors inside. Wiring ducts route and organize small runs of wire and cable in tight spaces like electrical enclosures.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wiring Duct Wall Type Narrow Slot Width 1 3/4 in Height 3 in Slot Width 0.2 in Material PVC Color Gray Mounting Style Screw Mount Length 72 in Slot Height 2.2 in Slot-to-Slot Centerline 1/2 in Standards CE Compliant CSA Certified RU Certified UL 94V-0 Compatible Cover Style Snap-On Nominal Height 3 in Nominal Width 1 1/2 in

Ulasan Produk

Tidak ada ulasan