Beli bump caps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SURFLEX Safety Bump Cap (Topi Pelindung)
    Mulai

    Rp1.399.900

    SURFLEX Safety Bump Cap (Topi Pelindung)
    Deskripsi:
    Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
  2. MSA Safety Bump Cap (Topi Pelindung)
    Mulai

    Rp229.900

    MSA Safety Bump Cap (Topi Pelindung)
    Deskripsi:
    These bump caps protect workers from light bumps caused by bumping into a stationary object and are generally worn by workers in confined spaces, crawl spaces, or near overhead piping. They resemble a traditional hard hat and are made of plastic so they can be used in food manufacturing. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
    atribut:
    • UNSPSC: 46181701
    • Accessory Mounting Options: None
    • Accessory Slots: No
    • Fits Hat Size: 6-1/2 to 8
    • Head Protection Brand: MSA
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Style: Front Brim
    • Head Protection Venting: Yes
    • Includes LED Lights: No
    • Suspension Adjustment Type: Pinlock
  3. KRISBOW Sepatu Safety Trojan 4inch (Sepatu Proyek)
    Mulai

    Rp539.900

    KRISBOW Sepatu Safety Trojan 4inch (Sepatu Proyek)
    atribut:
    • Size (inch): 4
    • Sole: PU
    • Toe Cap: Steel
    • Color: Black
  4. Blue Eagle Bump Cap Head Protection (Helm Proyek)
    Mulai

    Rp129.900

    Blue Eagle Bump Cap Head Protection (Helm Proyek)
    Deskripsi:
    HDPE Shell.
    atribut:
    • Standard Approval: CE
  5. TANIZAWA Bump Cap (Topi Pelindung Benturan)
    Mulai

    Rp339.900

    TANIZAWA Bump Cap (Topi Pelindung Benturan)
    atribut:
    • Specification: High-performance head band equipment
    • Material: Hat body: Polyethylene (PE)
    • Length (mm): 276
    • Width (mm): 212
    • Weight (g): 235
    • Outer Dimensions (Length L x Width W x Height H) (mm): 276x212x146
  6. Dynabook USB Flash Drive
    Mulai

    Rp1.899.900

    Dynabook USB Flash Drive
    Deskripsi:
    Next-gen Portable Storage
    atribut:
    • Interface: USB3.2 Gen2
    • Dimensions (mm): 55x18x9.5
    • Package Contents: Dynabook Boost X25 USB Flash Drive, Warranty leaflet
    • Sequential Read Speed (MB/s): Up to 600
    • Sequential Write Speed (MB/s): 500
    • Transfer Speeds (Gbps): up to 20
  7. SKULLERZ BY ERGODYNE Safety Bump Cap (Topi Pelindung)
    Mulai

    Rp229.900

    SKULLERZ BY ERGODYNE Safety Bump Cap (Topi Pelindung)
    Deskripsi:
    Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
  8. UVEX U-Cap Basic Bump Cap (Topi Pelindung Kerja)
    Mulai

    Rp559.900

    UVEX U-Cap Basic Bump Cap (Topi Pelindung Kerja)
    Deskripsi:
    uvex u-cap basic - bump cap with an exceptional designThese bump caps won't just effectively protect you from head injuries, they'll do it in style - while remaining comfortable to wear at all times. 
    atribut:
    • Product Type: Bump Cap
    • Version: With Long Brim, With Foam Pad Insert
    • Size: Unisize
    • Material: PP, Cotton, Foam
    • Length of Peak (cm): Approx. 7
    • Color: Anthracite
    • Standard: DIN EN 812
  9. ERGODYNE Bump Cap
    Mulai

    Rp1.199.900

    ERGODYNE Bump Cap
    Deskripsi:
    Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
    atribut:
    • UNSPSC: 53102503
    • Accessory Mounting Options: None
    • Accessory Slots: No
    • Fits Hat Size: One Size Fits Most
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Venting: Yes
    • Standards: EN 812-2012
    • Suspension Adjustment Type: Hook-and-Loop
  10. UVEX U-Cap Sport Vent Bump Cap (Topi Pelindung Kerja)
    Mulai

    Rp349.900

    UVEX U-Cap Sport Vent Bump Cap (Topi Pelindung Kerja)
    Deskripsi:
    - Bump cap with flexible plastic shell for protection against grazes and bumps- Integrated shock-absorbing elements with honeycomb structure- Integrated sweat band for high wearing comfort- the cap can be quickly and easily fitted to the head using the adjustable velcro fastening- armadillo design provides additional flexibility and ergonomically adapts to different head shapes and sizes- mesh fabric section for improved ventilation- version with included mesh interior for high comfort is available
    atribut:
    • Color: Black
    • Material: ABS, Cotton, Mesh Fabric
    • Length of Peak (cm): Approx. 4
    • Standard: DIN EN 812
  11. SAFE-T Topi Kerja Safety (Safety Cap)
    Mulai

    Rp139.900

    SAFE-T Topi Kerja Safety (Safety Cap)
    Deskripsi:
    Lindungi kepala Anda dari panas terik, benturan ringan, dan risiko di area kerja dengan topi safety SAFE-T 903. Dirancang khusus untuk pekerja proyek lapangan, teknisi tambang, operator pabrik, hingga aktivitas outdoor seperti olahraga, hiking, atau touring. Mengapa harus pilih SAFE-T 903?- Reflektif Visibilitas Tinggi: Tetap aman dan terlihat jelas, bahkan di lingkungan kerja minim cahaya. Reflektor di bagian depan topi membantu meningkatkan keamanan Anda di area proyek.- Nyaman & Adem: Material parasut premium yang ringan, tidak panas, dan nyaman digunakan seharian. Cocok untuk kerja di bawah matahari atau area panas seperti tambang, pabrik, atau gudang.- Desain Sporty dan Adjustable: Desain modern yang simple, dengan strap velcro untuk penyesuaian ukuran agar pas di kepala Anda.
  12. SAFE-T Sport Cap (Topi Kasual Kerja)
    Mulai

    Rp149.900

    SAFE-T Sport Cap (Topi Kasual Kerja)
    Deskripsi:
    Model bergaya topi sporty baseball , dengan tambahan reflector pemantul cahaya malam hari semakin menambah keselamatan bekerja sekaligus bergaya
  13. SAFETY JOGGER Gloves Shield 4X43C (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

    SAFETY JOGGER Gloves Shield 4X43C (Sarung Tangan)
    atribut:
    • Series: Shield 4543
    • Material: Polyethylene anti cut glove (HPPE), Polyurethane anti cut grip, Anti cut level 5
    • SNI License: Yes
  14. CHEETAH Sepatu Safety Low Cut Rebound 7001H (Sepatu Proyek)
    Rating:
    97% of 100
    (20)
    Mulai

    Rp419.900

    CHEETAH Sepatu Safety Low Cut Rebound 7001H (Sepatu Proyek)
    Deskripsi:
    CHEETAH Rebound adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.7001 H/P Sepatu safety pendek slip-on dengan bahan kulit asli dan outsole Dual PU.Features:- Steel Toe Cap: Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit.- Dual PU Outsole: Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.- Oil Resistant, Slip Resistant, Antistatic.- Optional: Steel Mid Sole- EN ISO 20345: Spesifikasi dan material dengan standar mutu internasional.- SNI 7079: Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).
    atribut:
    • Color: Black
    • Outsole: Dual PU
    • Penutup Jari Kaki: Steel
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Tengah: Steel
Daftar Harga bump caps Terbaru October 2026
KRISBOW Sepatu Safety Low Cut Trojan (Sepatu Proyek)Rp589.900
SURFLEX Safety Bump Cap (Topi Pelindung)Rp1.399.900
MSA Safety Bump Cap (Topi Pelindung)Rp229.900
KRISBOW Sepatu Safety Trojan 4inch (Sepatu Proyek)Rp539.900
Blue Eagle Bump Cap Head Protection (Helm Proyek)Rp129.900
KRISBOW Sepatu Safety Low Cut Apollo (Sepatu Proyek)Rp459.900
KRISBOW Argon 4 Inch Safety Sneaker Middle Cut (Sepatu Safety Sneakers)Rp379.900
TANIZAWA Bump Cap (Topi Pelindung Benturan)Rp339.900
Dynabook USB Flash DriveRp1.899.900
SKULLERZ BY ERGODYNE Safety Bump Cap (Topi Pelindung)Rp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)