Sebelum PPN:
Rp1.199.900 - Rp1.899.900
Spesifikasi
UNSPSC53102503
Accessory Mounting OptionsNone
Accessory SlotsNo
Fits Hat SizeOne Size Fits Most
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection VentingYes
StandardsEN 812-2012
Suspension Adjustment TypeHook-and-Loop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
Feature
Bump Cap Head Protection Style Long Brim Baseball Head Protection Color Hi-Visibility Yellow Head Protection Material Polyethylene Fits Hat Size One Size Fits Most Accessory Mounting Options None Head Protection Venting Yes Includes LED Lights No Standards EN 812-2012 Color/Graphics Type Basic Colors Head Protection Graphics No Graphics Suspension Adjustment Type Hook-and-Loop

Ulasan Produk

Tidak ada ulasan