Dynabook USB Flash Drive

Sebelum PPN:
Rp1.899.900 - Rp3.499.900
Spesifikasi
InterfaceUSB3.2 Gen2
Dimensions (mm)55x18x9.5
Package ContentsDynabook Boost X25 USB Flash Drive, Warranty leaflet
Sequential Read Speed (MB/s)Up to 600
Sequential Write Speed (MB/s)500
Transfer Speeds (Gbps)up to 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Next-gen Portable Storage
Warning
Based on internal testing. Actual performance will vary depending on host hardware, operating system, software and usage patterns.
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Transfer videos, photos and massive data at lightning speed
- Stylish metal casing, and handy in size making it extremely portable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait